Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Plumbing
Pipe Fittings and Couplings
Black Pipe Fittings
Socket Weld Flange, ...
APPROVED VENDOR Socket Weld Flange, Class 150, Black Steel
Filter
Clear All
A
B
Body Material:
Black Steel
, Class:
150
, Connection Type:
Welded
, Max. Pressure:
150 psi@450 Degrees F
, Saturated Steam Pressure:
150 psi
Style
Model
Pipe Size
Price
(ex. VAT)
A
4TWY9
1"
$34.80
A
4TWZ2
1.5"
$44.60
A
4TWZ1
1.25"
-
RFQ
A
4TWZ3
2"
$60.11
A
4TWZ4
2.5"
$100.43
A
4TWZ5
3"
$99.78
B
4TWZ6
4"
$161.93
B
4TWZ7
5"
$174.81
B
4TWZ8
6"
$249.01
B
4TWZ9
8"
$397.96
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hydraulic Pump Repair Kit
87a-900
Hydraulic Pump Mounting Bracket
Venturi Style Pneumatic Air Blower
Granite Surface Plate
Curved Jaw Coupling
Pneumatic Air Blower
Battery Powered Hydraulic Pump
Brass Valves
Lockable Ball Valve
Explore More
Bag Filter Housings
Emergency Response Cots and Beds
A/C Refrigerant Line Sets
Wigglers and Wiggler Sets
Cable Height Meters
Storage Bins and Containers
Hot Water Circulating Pumps
Wheelbarrows and Wheelbarrow Accessories
Temperature Controls
Tool Storage
IDEAL Ratcheting Crimper
AIR HANDLER MERV 10 Pleated Air Filters
HASSAY SAVAGE CO. Collard Bushings
YSI Dual Sensor Cable
HAMILTON EPSD Series, Rigid Plate Caster
VULCAN HART Control Cover
SUPER-STRUT H119 Series Thread Rod Coupling
SPEARS VALVES CPVC Diaphragm Valves, Spigot Ends, EPDM Diaphragm
EATON Molded Case Circuit Breaker Mounting Brackets
EATON Barriers
Please note that the item you have bought is a 115V.
Agree
Cancel