-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Thickness | Bolt Size | Length | Thickness Tolerance | Type | Width | Rockwell Hardness | Size | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 36D718 | 0.025mm | 1/4" - 5/8" | 2" | +/-0.00008" | With Tab | 2" | 35-45 RC | A-2"x2" | $45.38 | |
B | 36D744 | 0.025mm | 3/4" - 1-1/4" | 4" | +/-0.00008" | With Tab | 4" | 35-45 RC | C-4"x4" | $79.10 | |
C | 36D757 | 0.025mm | 1" - 1-5/8" | 5" | +/-0.00008" | With Tab | 5" | 35-45 RC | D-5"x5" | $82.25 | |
D | 36D731 | 0.025mm | 1/2" - 3/4" | 3" | +/-0.00008" | With Tab | 3" | 35-45 RC | B-3"x3" | $59.95 | |
E | 36D758 | 0.051mm | 1" - 1-5/8" | 5" | +/-0.0001" | With Tab | 5" | 35-45 RC | D-5"x5" | $78.01 | |
F | 36D732 | 0.051mm | 1/2" - 3/4" | 3" | +/-0.0001" | With Tab | 3" | 35-45 RC | B-3"x3" | $45.30 | |
G | 36D719 | 0.051mm | 1/4" - 5/8" | 2" | +/-0.0001" | With Tab | 2" | 35-45 RC | A-2"x2" | $37.35 | |
H | 36D745 | 0.051mm | 3/4" - 1-1/4" | 4" | +/-0.0001" | With Tab | 4" | 35-45 RC | C-4"x4" | $58.16 | |
I | 36D771 | 0.051mm | UP TO 2" | 6" | +/-0.0001" | No Tab | 6" | 35-45 RC | E-6"x6" | - | RFQ
|
J | 36D746 | 0.076mm | 3/4" - 1-1/4" | 4" | +/-0.00015" | With Tab | 4" | 35-45 RC | C-4"x4" | $58.16 | |
K | 36D733 | 0.076mm | 1/2" - 3/4" | 3" | +/-0.00015" | With Tab | 3" | 35-45 RC | B-3"x3" | $45.30 | |
L | 36D720 | 0.076mm | 1/4" - 5/8" | 2" | +/-0.00015" | With Tab | 2" | 35-45 RC | A-2"x2" | $37.35 | |
M | 36D759 | 0.076mm | 1" - 1-5/8" | 5" | +/-0.00015" | With Tab | 5" | 35-45 RC | D-5"x5" | $78.01 | |
I | 36D785 | 0.076mm | UP TO 2-1/2" | 8" | +/-0.00015" | No Tab | 8" | 35-45 RC | H-8"x8" | - | RFQ
|
N | 36D747 | 0.102mm | 3/4" - 1-1/4" | 4" | +/-0.0002" | With Tab | 4" | 35-45 RC | C-4"x4" | $58.16 | |
O | 36D734 | 0.102mm | 1/2" - 3/4" | 3" | +/-0.0002" | With Tab | 3" | 35-45 RC | B-3"x3" | $45.30 | |
P | 36D760 | 0.102mm | 1" - 1-5/8" | 5" | +/-0.0002" | With Tab | 5" | 35-45 RC | D-5"x5" | $78.01 | |
Q | 36D721 | 0.102mm | 1/4" - 5/8" | 2" | +/-0.0002" | With Tab | 2" | 35-45 RC | A-2"x2" | $37.35 | |
R | 36D722 | 0.127mm | 1/4" - 5/8" | 2" | +/-0.00025" | With Tab | 2" | 35-45 RC | A-2"x2" | $37.35 | |
S | 36D761 | 0.127mm | 1" - 1-5/8" | 5" | +/-0.00025" | With Tab | 5" | 35-45 RC | D-5"x5" | $78.01 | |
I | 36D774 | 0.127mm | UP TO 2" | 6" | +/-0.00025" | No Tab | 6" | 35-45 RC | E-6"x6" | - | RFQ
|
T | 36D748 | 0.127mm | 3/4" - 1-1/4" | 4" | +/-0.00025" | With Tab | 4" | 35-45 RC | C-4"x4" | $58.16 | |
U | 36D735 | 0.127mm | 1/2" - 3/4" | 3" | +/-0.00025" | With Tab | 3" | 35-45 RC | B-3"x3" | $45.30 | |
V | 36D723 | 0.254mm | 1/4" - 5/8" | 2" | +/-0.0005" | With Tab | 2" | 35-45 RC | A-2"x2" | $37.35 | |
W | 36D762 | 0.254mm | 1" - 1-5/8" | 5" | +/-0.0005" | With Tab | 5" | 35-45 RC | D-5"x5" | $114.06 | |
I | 36D775 | 0.254mm | UP TO 2" | 6" | +/-0.0005" | No Tab | 6" | 35-45 RC | E-6"x6" | - | RFQ
|
X | 36D749 | 0.254mm | 3/4" - 1-1/4" | 4" | +/-0.0005" | With Tab | 4" | 35-45 RC | C-4"x4" | $64.45 | |
Y | 36D736 | 0.254mm | 1/2" - 3/4" | 3" | +/-0.0005" | With Tab | 3" | 35-45 RC | B-3"x3" | $47.59 | |
Z | 36D750 | 0.381mm | 3/4" - 1-1/4" | 4" | +/-0.0005" | With Tab | 4" | 35-45 RC | C-4"x4" | $80.35 | |
A1 | 36D724 | 0.381mm | 1/4" - 5/8" | 2" | +/-0.0005" | With Tab | 2" | 35-45 RC | A-2"x2" | $38.01 | |
B1 | 36D763 | 0.381mm | 1" - 1-5/8" | 5" | +/-0.0005" | With Tab | 5" | 35-45 RC | D-5"x5" | $115.74 | |
C1 | 36D737 | 0.381mm | 1/2" - 3/4" | 3" | +/-0.0005" | With Tab | 3" | 35-45 RC | B-3"x3" | $48.55 | |
D1 | 36D725 | 0.508mm | 1/4" - 5/8" | 2" | +/-0.0005" | With Tab | 2" | 35-45 RC | A-2"x2" | $38.69 | |
E1 | 36D738 | 0.508mm | 1/2" - 3/4" | 3" | +/-0.0005" | With Tab | 3" | 35-45 RC | B-3"x3" | $59.44 | |
F1 | 36D751 | 0.508mm | 3/4" - 1-1/4" | 4" | +/-0.0005" | With Tab | 4" | 35-45 RC | C-4"x4" | $90.65 | |
G1 | 36D764 | 0.508mm | 1" - 1-5/8" | 5" | +/-0.0005" | With Tab | 5" | 35-45 RC | D-5"x5" | $118.36 | |
H1 | 36D765 | 0.635mm | 1" - 1-5/8" | 5" | +/-0.00075" | With Tab | 5" | 35-45 RC | D-5"x5" | $139.05 | |
I1 | 36D726 | 0.635mm | 1/4" - 5/8" | 2" | +/-0.00075" | With Tab | 2" | 35-45 RC | A-2"x2" | $40.68 | |
J1 | 36D739 | 0.635mm | 1/2" - 3/4" | 3" | +/-0.00075" | With Tab | 3" | 35-45 RC | B-3"x3" | $61.61 | |
K1 | 36D752 | 0.635mm | 3/4" - 1-1/4" | 4" | +/-0.00075" | With Tab | 4" | 35-45 RC | C-4"x4" | $96.59 | |
I | 36D778 | 0.635mm | UP TO 2" | 6" | +/-0.00075" | No Tab | 6" | 35-45 RC | E-6"x6" | - | RFQ
|
I | 36D779 | 1.27mm | UP TO 2" | 6" | +/-0.001" | No Tab | 6" | 80-90 RB | E-6"x6" | - | RFQ
|
L1 | 36D740 | 1.27mm | 1/2" - 3/4" | 3" | +/-0.001" | With Tab | 3" | 80-90 RB | B-3"x3" | $39.55 | |
M1 | 36D766 | 1.27mm | 1" - 1-5/8" | 5" | +/-0.001" | With Tab | 5" | 80-90 RB | D-5"x5" | $89.09 | |
N1 | 36D727 | 1.27mm | 1/4" - 5/8" | 2" | +/-0.001" | With Tab | 2" | 80-90 RB | A-2"x2" | $30.55 | |
O1 | 36D792 | 1.27mm | UP TO 2-1/2" | 8" | +/-0.001" | No Tab | 8" | 80-90 RB | H-8"x8" | $78.69 | |
P1 | 36D753 | 1.27mm | 3/4" - 1-1/4" | 4" | +/-0.001" | With Tab | 4" | 80-90 RB | C-4"x4" | $58.71 | |
Q1 | 36D767 | 1.91mm | 1" - 1-5/8" | 5" | +/-0.002" | With Tab | 5" | 80-90 RB | D-5"x5" | $129.81 | |
I | 36D780 | 1.91mm | UP TO 2" | 6" | +/-0.002" | No Tab | 6" | 80-90 RB | E-6"x6" | $14.05 | |
R1 | 36D754 | 1.91mm | 3/4" - 1-1/4" | 4" | +/-0.002" | With Tab | 4" | 80-90 RB | C-4"x4" | $90.76 | |
S1 | 36D728 | 1.91mm | 1/4" - 5/8" | 2" | +/-0.002" | With Tab | 2" | 80-90 RB | A-2"x2" | $41.21 | |
T1 | 36D741 | 1.91mm | 1/2" - 3/4" | 3" | +/-0.002" | With Tab | 3" | 80-90 RB | B-3"x3" | $59.54 | |
I | 36D794 | 2.54mm | UP TO 2-1/2" | 8" | +/-0.002" | No Tab | 8" | 80-90 RB | H-8"x8" | - | RFQ
|
U1 | 36D742 | 2.54mm | 1/2" - 3/4" | 3" | +/-0.002" | With Tab | 3" | 80-90 RB | B-3"x3" | $36.64 | |
V1 | 36D729 | 2.54mm | 1/4" - 5/8" | 2" | +/-0.002" | With Tab | 2" | 80-90 RB | A-2"x2" | $25.46 | |
W1 | 36D768 | 2.54mm | 1" - 1-5/8" | 5" | +/-0.002" | With Tab | 5" | 80-90 RB | D-5"x5" | $91.59 | |
X1 | 36D755 | 2.54mm | 3/4" - 1-1/4" | 4" | +/-0.002" | With Tab | 4" | 80-90 RB | C-4"x4" | $59.11 | |
Y1 | 36D743 | 3.18mm | 1/2" - 3/4" | 3" | +/-0.0025" | With Tab | 3" | 80-90 RB | B-3"x3" | $40.80 | |
Z1 | 36D769 | 3.18mm | 1" - 1-5/8" | 5" | +/-0.0025" | With Tab | 5" | 80-90 RB | D-5"x5" | $104.91 | |
A2 | 36D756 | 3.18mm | 3/4" - 1-1/4" | 4" | +/-0.0025" | With Tab | 4" | 80-90 RB | C-4"x4" | $64.95 | |
B2 | 36D730 | 3.18mm | 1/4" - 5/8" | 2" | +/-0.0025" | With Tab | 2" | 80-90 RB | A-2"x2" | $26.89 |
Please note that the item you have bought is a 115V.