Distribution Equipment
Push On Hose Fittings
Push On Hose Fitting...
APPROVED VENDOR Push On Hose Fitting Hose Barb
Filter
Clear All
A
Fitting Style:
Straight Swivel
, Material:
Brass
, Max. Working Pressure:
250 PSI
, Thread Type:
Female SAE
, Type:
Push On Hose Fitting
Style
Model
Hose I.D.
Hose Inside Dia.
Thread Size
Price
(ex. VAT)
A
5A248
1/2"
1/2"
1/2 (F) 45 Degrees SAE, 37 Degrees JIC
$6.31
A
5A247
1/4"
1/4"
1/4 (F) 45 Degrees SAE, 37 Degrees JIC
$3.58
A
5A246
3/8"
3/8"
3/8 (F) 45 Degrees SAE
$5.58
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Brass Valves
Explosion Proof Extension Cables
Granite Surface Plate
Spark Proof Centrifugal Blower
Lay Flat Plastic Ducting
Venturi Blower
Gas Cylinder Storage
Flow Control Valve
Hydraulic Pump Repair Kit
Air Fitting
Explore More
Gas Masks
W-Shaped and U-Shaped Padlocks
Spread Cylinders
Direct Drive Double Inlet Forward Curve Blowers
Steel Female To Female Hex Standoffs
Pressure and Vacuum Measuring
Terminal Blocks
Fastening Tools
Pins
Weld Cleaning
BRADY Safety Glasses Holder
BRADY Pipe Marker, Refrigerant Discharge
RAE Stencil, Hard Hat Area
WESTWARD Hacksaw Blades
SNAP-LOC Hook Ring Adapter
AMERICAN TORCH TIP Insulators
Duct Storage Carriers
AIRMASTER FAN 1/3 hp Safety Head Assemblies
VESTIL WEB Series Indoor Personnel Guidance Barriers
BROWNING NSS Series Stock Steel And Cast Iron Minimum Bore Spur Gears, 10 Pitch
Please note that the item you have bought is a 115V.
Agree
Cancel