Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Pneumatics
Distribution Equipment
Push On Hose Fittings
Nipple Hose 3 inch
APPROVED VENDOR Nipple Hose 3 inch
Filter
Clear All
A
Barb Size:
3
, Clamp Type:
Double Bolt or Band
, Fitting Style:
Straight
, Hose I.D.:
3"
, Max. Pressure:
100 psi
, Thread Size:
3"
, Thread Type:
(M)NPT
Style
Model
Material
Price
(ex. VAT)
A
3LZ89
316 Stainless Steel
$118.14
A
3LZ98
Plated steel
$21.64
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Explosion Proof Extension Cables
Excess Flow Valve
Thermal Expansion Valve
87a-900
Battery Powered Hydraulic Pump
Explosion Proof Extension Cord
Hydraulic Pump Mounting Bracket
Hydronic Manometer Kit
Hose Whip Check
Breathing Air Cascade System
Explore More
Hazardous Location Air Conditioners
Residential Wall and Ceiling Exhaust Fans
Compressor Separator Kits
Morse Taper Extension Sockets
Chemical Transport Carts
Dollies and Movers
Anchors
Engines
Paint Sprayers and Accessories
HVAC Test Instruments
HEATHROW SCIENTIFIC Scoop, 5 Inch Overall Length
COOPER B-LINE B177SH Right Slotted Brackets
ANVIL Extra Heavy (AAR) Steel Pipe Couplings
SPEARS VALVES PVC Compact Foot Valve Screens, Threaded
SPEARS VALVES PVC Class 160 IPS Fabricated Fitting Couplings, Socket x Socket
EATON Rotary Disconnect Neutral Conductors
KERN AND SOHN 285 Series Spring Scales
AIR SYSTEMS INTERNATIONAL Hansen 4000 Series Quick Coupler Plugs
APPROVED VENDOR Air Deflectors
WESTWARD Plate Casters
Please note that the item you have bought is a 115V.
Agree
Cancel