-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Length | Material | Max. Pressure | Schedule | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | 1RKP2 | 3" | Galvanized Steel | 2500 psi @ 150 Degrees F | 160 | $64.34 | |
B | 6P871 | 3" | Galvanized Welded Steel | 500 psi | 40 | $8.39 | |
A | 1RKP3 | 4" | Galvanized Steel | 2500 psi @ 150 Degrees F | 160 | $70.35 | |
B | 6P873 | 4" | Galvanized Welded Steel | 500 psi | 40 | $11.03 | |
B | 6P877 | 6" | Galvanized Welded Steel | 500 psi | 40 | $17.98 | |
A | 1RKP4 | 6" | Galvanized Steel | 2500 psi @ 150 Degrees F | 160 | $77.55 | |
C | 6P869 | Close | Galvanized Welded Steel | 500 psi | 40 | $7.34 |
Please note that the item you have bought is a 115V.