Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Plumbing
Pipe and Tubing
Galvanized Pipe
Nipple 1/8 Inch Galv...
APPROVED VENDOR Nipple 1/8 Inch Galvanised Welded Steel
Filter
Clear All
A
Connection:
NPT
, Material:
Galvanized Welded Steel
, Max. Pressure:
500 psi
, Metal Detectable:
Yes
, Pipe Size:
1/8"
, Schedule:
40
, Type:
Electrical Resistance Weld
Style
Model
Length
Price
(ex. VAT)
A
5P988
1.5"
$3.08
A
5P989
2"
$3.11
A
5P990
2.5"
$3.81
A
5P991
3"
$3.85
A
5P992
3.5"
$4.86
A
5P993
4"
$4.95
A
5P994
4.5"
$3.45
A
5P995
5"
$6.36
A
5P996
5.5"
$4.11
A
5P999
10"
$17.31
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Air Fitting
Granite Surface Plate
Spark Proof Centrifugal Blower
Solenoid Valve Coils
Explosion Proof Extension Cord
Pneumatic Air Blower
Thermal Expansion Valve
Hydraulic Pump Repair Kit
Gas Cylinder Storage
Hydraulic Pump Mounting Bracket
Explore More
Trash and Recycling Container Accessories
Drive Train Tools
Carbon Steel Tubing
Spectrum Analyzer Accessories
Grade 304 Stainless Steel Helical Thread Repair Kits
Plugs and Receptacles
Liquid Level Gauges and Sight Indicators
Raceways and Accessories
Structural Framing Systems
Carton Staplers and Sealers
NOVAVISION INC Tamper-Evident Tape
WESTWARD Coupling Pin Key
WIEGMANN Slimline Push Button Enclosure
DAYTON Blower 20 Inch
WHEATON Sample Vial 8ml
WALTER F4238 Porcupine Milling Cutter
VERMONT GAGE Go/NoGo Standard Thread Gages, 1/2-13 Unc Lh
EBERBACH Microscope Slide Warming Tables
AIR SYSTEMS INTERNATIONAL Cascade Breathing Fill Assemblies
SQUARE D Manual Motor Starters
Please note that the item you have bought is a 115V.
Agree
Cancel