-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Diameter | Holding Capacity | Overall Height | Overall Length | Thread Size | Type | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 13G559 | 0.21" | 500 Lbs. | 2.1" | 3.110" | M4 | Vertical Handle Hold Down, Stainless Steel | $38.78 | |
B | 13G556 | 0.25" | 700 Lbs. | 1.63" | 6.28" | M5 | Horizontal Handle Hold Down, SS | $42.93 | |
C | 13G554 | 0.170" | 350 Lbs. | 1.15" | 4" | M4 | Horizontal Handle Hold Down, SS | $40.23 | |
A | 13G560 | 0.280" | 1000 Lbs. | 2.440" | 4.72" | M6 | Vertical Handle Hold Down, Stainless Steel | $42.40 | |
D | 13G557 | 0.330" | 1200 Lbs. | 2.52" | 9.46" | - | Horizontal Handle Hold Down, SS | $26.30 | |
B | 13G558 | 0.330" | 2000 Lbs. | 2.91" | 8.39" | M8 | Horizontal Handle Hold Down, SS | $55.98 |
Please note that the item you have bought is a 115V.