Sign In

APPROVED VENDOR Hose Reel

Filter
Bearings: Permanently Lubricated , Drive Type: Spring Return , Duty Rating: Industrial , Finish: Powder Coated , Hose I.D.: No , Latch: Vibration Proof, Self Locking , Max. Pressure: 500 psi , Max. Temp.: 150 Degrees F , Mounting: Floor, Wall, Ceiling, Bench and Truck , Overall Height: 12.625" , Overall Width: 12.875" , Reel Inlet: 3/8" (F)NPT , Seal Type: Buna
StyleModelHose Inside Dia.Hose LengthOverall LengthPrice (ex. VAT)
A
4400 OLP1
1/4"35ft.5.5"$366.51
A
4600 OLP1
3/8"25ft.5.375"$328.89

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.