Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Plumbing
Pipe Fittings and Couplings
Brass Pipe Fittings
Female Elbow, 90 Deg...
APPROVED VENDOR Female Elbow, 90 Degrees
Filter
Clear All
A
Body Material:
Brass
, Connection Type:
FNPT
, Max. Pressure:
1200 psi
, Temp. Range:
-65 Degrees to 250 Degrees F
Style
Model
Pipe Size
Price
(ex. VAT)
A
6AYT9
1/2"
$84.35
A
6AYT7
1/4"
$46.06
A
6AYT6
1/8"
$29.84
A
6AYU0
3/4"
$19.65
A
6AYT8
3/8"
$48.84
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Lay Flat Plastic Ducting
Explosion Proof Extension Cord
Thermal Expansion Valve
Portable Carbon Monoxide Detector
Lockable Ball Valve
Cutting Blades
Battery Powered Hydraulic Pump
Brass Valves
Venturi Blower
Air Fitting
Explore More
Ductless Fume Hoods
Cylinder Lift Trucks
Non-Illuminated Selector Switch Operators
Rubber Grommets
Flexible Strip Heaters
Gloves and Hand Protection
Wire Connectors
Slings
Paint Sprayers and Accessories
Food Service Concession Equipment
DAYTON Motor Shaft Adapters, Pack of 4
BUSSMANN NTN-R Series Specialty Fuses
COOPER B-LINE Casters
HOFFMAN Cabletek EC Series Vertical Cable Managers
VERMONT GAGE Go/NoGo Standard Thread Gages, 1/2-20 Unf
SPEARS VALVES PVC Class 100 IPS Fabricated Fitting 11-1/4 Deg. Elbows, Socket x Socket
MARTIN SPROCKET 1/2 Inch Drive SAE Crowfoot Wrenches, Chrome
LINN GEAR Gear Racks, 16 Diametral Pitch
TIMKEN TTC type Thrust Tapered Roller Bearings
GROVE GEAR EL Series, B-L Style, 824 Size, Aluminium Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel