Drums
Drum Dumper
Drum Dumper
APPROVED VENDOR Drum Dumper
Filter
Clear All
A
B
Construction:
Steel
, Drum Capacity:
55 gal.
, Finish:
Powder Coating
, Load Capacity:
800 lb.
, Overall Height:
8"
, Rotation:
360 Degrees
, Type:
One Drum
Style
Model
Overall Length
Overall Width
Price
(ex. VAT)
A
21VG37
44"
27"
$493.71
B
21VG38
45.5"
33"
$1,187.59
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Brass Valves
Solenoid Valve Coils
Breathing Air Cascade System
Venturi Blower
Gas Cylinder Storage
87a-900
Portable Carbon Monoxide Detector
Lockable Ball Valve
Thermal Expansion Valve
Battery Powered Hydraulic Pump
Explore More
Precision Steel Squares
Nickel Chromium Tubing
Fiberglass Steel Standard U-Bolts
Steel Helical Thread Insert Tools
Grade 316 Stainless Steel Split Lock Washers
Straps and Tie Downs
General Purpose AC Motors
Concrete Mixing and Preparation
Gas Detection
Masonry Concrete and Tile Tools
APPROVED VENDOR Plug-In Chargers
KELCH Shrink Fit Tool Holder, Hole Diameter 16 mmmm
RUB VALVES S.35 High Pressure Series, Ball Valves
HOFFMAN Chimney Ceiling Panels
SPEARS VALVES PVC Old Style Tank Adapters With EPDM Gasket, Socket x Fipt
SPEARS VALVES CPVC True Union Industrial Horizontal 3-Way Full Port Ball Valves, Socket, FKM
Cementex USA Compression Ferrules
SECURALL AG8000 Series Chemical Storage Lockers
WINSMITH SE Encore Series, E35 Size, MDBS Integral Worm Gear Speed Reducers
WEG SRW01-Series Communication Modules
Please note that the item you have bought is a 115V.
Agree
Cancel