-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Overall Length | Compressed Length | Deflection @ Load | Spring Rate | Type | Wire Dia. | End Type | Finish | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 1NDG1 | 1" | - | - | 6.61 lb./in. | Conical | 0.04" | Squared and Not Ground | Plain | $3.55 | |
A | 1NDU3 | 1" | - | - | 14.81 lb./in. | Conical | 0.059" | Squared and Not Ground | Plain | $3.76 | |
B | 1NCL7 | 1" | 0.601" | 0.29" | 24.16 lb./in. | Precision | 0.032" | Closed and Ground | Plain | $6.85 | |
A | 1NDL5 | 1" | - | - | 6.56 lb./in. | Conical | 0.045" | Squared and Not Ground | Plain | $3.60 | |
C | 1NBV1 | 1" | - | - | 9.58 lb./in. | Utility | 0.029" | Closed | Zinc-Plated | $6.31 | |
C | 1NBV3 | 1" | - | - | 13.59 lb./in. | Utility | 0.035" | Closed | Zinc-Plated | $7.79 | |
A | 1NDR7 | 1" | - | - | 6.58 lb./in. | Conical | 0.049" | Squared and Not Ground | Plain | $3.69 | |
A | 1NDG9 | 1" | - | - | 8.37 lb./in. | Conical | 0.042" | Squared and Not Ground | Plain | $3.44 | |
C | 1NBV2 | 1" | - | - | 5.8 lb./in. | Utility | 0.029" | Closed | Zinc-Plated | $7.21 | |
B | 1NCC4 | 1" | 0.601" | 0.42" | 29 lb./in. | Precision | 0.032" | Closed and Ground | Plain | $5.14 | |
B | 1NCN1 | 1" | 0.337" | 0.54" | 8.33 lb./in. | Precision | 0.032" | Closed and Ground | Plain | $7.96 | |
A | 1NDF5 | 1" | - | - | 5.29 lb./in. | Conical | 0.038" | Squared and Not Ground | Plain | $3.66 | |
A | 1NDE8 | 1" | - | - | 3.59 lb./in. | Conical | 0.035" | Squared and Not Ground | Plain | $3.48 | |
A | 1NDU7 | 1" | - | - | 20.03 lb./in. | Conical | 0.063" | Squared and Not Ground | Plain | $3.68 | |
B | 1NCL8 | 1" | 0.425" | 0.42" | 13.33 lb./in. | Precision | 0.032" | Closed and Ground | Plain | $5.60 | |
B | 1NCC5 | 1" | 0.425" | 0.42" | 16 lb./in. | Precision | 0.032" | Closed and Ground | Plain | $6.16 | |
B | 1NCC7 | 1" | 0.337" | 0.54" | 10 lb./in. | Precision | 0.032" | Closed and Ground | Plain | $4.10 | |
A | 1NCZ6 | 1" | - | - | 2.77 lb./in. | Conical | 0.029" | Squared and Not Ground | Plain | $3.30 | |
A | 1NDN5 | 1" | - | - | 17.01 lb./in. | Conical | 0.055" | Squared and Not Ground | Plain | $3.68 | |
A | 1NDT6 | 1" | - | - | 10.79 lb./in. | Conical | 0.055" | Squared and Not Ground | Plain | $3.50 | |
B | 1NCL9 | 1" | 0.229" | 0.61" | 4.17 lb./in. | Precision | 0.026" | Closed and Ground | Plain | $5.93 | |
B | 1NCC6 | 1" | 0.229" | 0.61" | 5 lb./in. | Precision | 0.026" | Closed and Ground | Plain | $4.14 | |
A | 1NCZ1 | 1" | - | - | 1.67 lb./in. | Conical | 0.026" | Squared and Not Ground | Plain | $3.20 | |
C | 1NBV7 | 1.5" | - | - | 20.33 lb./in. | Utility | 0.048" | Closed | Zinc-Plated | $9.35 | |
B | 1NCR3 | 1.5" | 0.404" | 0.81" | 9.16 lb./in. | Precision | 0.045" | Closed and Ground | Plain | $7.08 | |
B | 1NCE7 | 1.5" | 0.315" | 0.93" | 6 lb./in. | Precision | 0.038" | Closed and Ground | Plain | $6.29 | |
B | 1NCF1 | 1.5" | 0.565" | 0.72" | 22 lb./in. | Precision | 0.055" | Closed and Ground | Plain | $6.21 | |
B | 1NCF2 | 1.5" | 0.694" | 0.62" | 37 lb./in. | Precision | 0.063" | Closed and Ground | Plain | $6.21 | |
B | 1NCF4 | 1.5" | 0.427" | 0.85" | 15 lb./in. | Precision | 0.055" | Closed and Ground | Plain | $7.05 | |
C | 1NBV6 | 1.5" | - | - | 7.81 lb./in. | Utility | 0.035" | Closed | Zinc-Plated | $18.56 | |
B | 1NCE8 | 1.5" | 0.379" | 0.87" | 8.5 lb./in. | Precision | 0.042" | Closed and Ground | Plain | $5.63 | |
B | 1NCE6 | 1.5" | 0.661" | 0.64" | 28 lb./in. | Precision | 0.055" | Closed and Ground | Plain | $6.29 | |
B | 1NCE4 | 1.5" | 0.381" | 0.91" | 7 lb./in. | Precision | 0.038" | Closed and Ground | Plain | $6.29 | |
B | 1NCE3 | 1.5" | 0.586" | 0.65" | 18 lb./in. | Precision | 0.045" | Closed and Ground | Plain | $6.40 | |
B | 1NCR1 | 1.5" | 0.315" | 0.93" | 5 lb./in. | Precision | 0.038" | Closed and Ground | Plain | $7.59 | |
B | 1NCE2 | 1.5" | 0.527" | 0.67" | 14.5 lb./in. | Precision | 0.042" | Closed and Ground | Plain | $5.41 | |
B | 1NCD6 | 1.5" | 0.571" | 0.65" | 13.5 lb./in. | Precision | 0.038" | Closed and Ground | Plain | $4.44 | |
B | 1NCR5 | 1.5" | 0.694" | 0.62" | 30.82 lb./in. | Precision | 0.063" | Closed and Ground | Plain | $5.85 | |
B | 1NCP9 | 1.5" | 0.661" | 0.64" | 23.32 lb./in. | Precision | 0.055" | Closed and Ground | Plain | $7.68 | |
B | 1NCR6 | 1.5" | 0.35" | 1.11" | 5.41 lb./in. | Precision | 0.045" | Closed and Ground | Plain | $8.11 | |
B | 1NCP8 | 1.5" | 0.442" | 0.8" | 8.75 lb./in. | Precision | 0.042" | Closed and Ground | Plain | $7.78 | |
B | 1NCP1 | 1.5" | 0.673" | 0.57" | 16.66 lb./in. | Precision | 0.042" | Closed and Ground | Plain | $7.39 | |
B | 1NCP3 | 1.5" | 0.338" | 0.83" | 4.58 lb./in. | Precision | 0.032" | Closed and Ground | Plain | $6.00 | |
B | 1NCN9 | 1.5" | 0.571" | 0.65" | 11.25 lb./in. | Precision | 0.038" | Closed and Ground | Plain | $8.13 | |
B | 1NCN8 | 1.5" | 0.905" | 0.45" | 25.82 lb./in. | Precision | 0.042" | Closed and Ground | Plain | $5.55 | |
B | 1NCN7 | 1.5" | 0.772" | 0.51" | 17.49 lb./in. | Precision | 0.038" | Closed and Ground | Plain | $5.74 | |
A | 1NDR3 | 1.5" | - | - | 5.18 lb./in. | Conical | 0.049" | Squared and Not Ground | Plain | $3.54 | |
A | 1NDT2 | 1.5" | - | - | 9.18 lb./in. | Conical | 0.055" | Squared and Not Ground | Plain | $3.56 | |
B | 1NCE9 | 1.5" | 0.404" | 0.81" | 11 lb./in. | Precision | 0.045" | Closed and Ground | Plain | $5.59 | |
B | 1NCR4 | 1.5" | 0.565" | 0.72" | 18.33 lb./in. | Precision | 0.055" | Closed and Ground | Plain | $7.46 | |
B | 1NCD5 | 1.5" | 0.905" | 0.45" | 31 lb./in. | Precision | 0.042" | Closed and Ground | Plain | $5.04 | |
B | 1NCF5 | 1.5" | 0.552" | 0.77" | 24 lb./in. | Precision | 0.063" | Closed and Ground | Plain | $6.14 | |
B | 1NCP4 | 1.5" | 0.477" | 0.82" | 7.5 lb./in. | Precision | 0.038" | Closed and Ground | Plain | $7.34 | |
B | 1NCF3 | 1.5" | 0.35" | 1.11" | 6.5 lb./in. | Precision | 0.045" | Closed and Ground | Plain | $6.29 | |
A | 1NDK4 | 1.5" | - | - | 4.11 lb./in. | Conical | 0.042" | Squared and Not Ground | Plain | $3.68 | |
A | 1NDL1 | 1.5" | - | - | 5.59 lb./in. | Conical | 0.045" | Squared and Not Ground | Plain | $3.63 | |
B | 1NCE5 | 1.5" | 0.442" | 0.8" | 10.5 lb./in. | Precision | 0.042" | Closed and Ground | Plain | $5.59 | |
B | 1NCE1 | 1.5" | 0.477" | 0.82" | 9 lb./in. | Precision | 0.038" | Closed and Ground | Plain | $6.29 | |
B | 1NCD9 | 1.5" | 0.338" | 0.83" | 5.5 lb./in. | Precision | 0.032" | Closed and Ground | Plain | $5.44 | |
B | 1NCD8 | 1.5" | 0.743" | 0.54" | 26 lb./in. | Precision | 0.045" | Closed and Ground | Plain | $6.11 | |
B | 1NCD7 | 1.5" | 0.673" | 0.57" | 20 lb./in. | Precision | 0.042" | Closed and Ground | Plain | $4.01 |
Grainger-approved high-carbon / 302 stainless steel springs are designed to resist compressive forces and are, therefore ideal for use in clutches, brakes and other heavy machinery applications. These round compression springs come in precision and conical designs for operations requiring a low solid height, increased lateral stability or resistance to surging, such as valve / pipe fitting or welding tasks in automotive engine systems. Cut-to-length models are also available, thereby allowing a user to cut these spring to the desired length to meet a specific load requirement. Choose from a wide range of these compression springs, available in plain, zinc-plated and pre-galvanised finish options on Raptor Supplies.
Please note that the item you have bought is a 115V.