Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Plumbing
Pipe Fittings and Couplings
Cam and Groove Fittings
C Coupler, Female Co...
APPROVED VENDOR C Coupler, Female Coupler x Hose Shank, 316 Stainless Steel
Filter
Clear All
A
Body Material:
316 Stainless Steel
, Connection Type:
Female Coupler x Hose Shank
, Coupling Type:
C
Style
Model
Coupler Size
Hose Size
Max. Pressure
Price
(ex. VAT)
A
3LW97
1"
1"
250 psi
$54.39
A
3LX14
1.5"
1.5"
250 psi
$79.60
A
3LX31
2"
2"
250 psi
$100.06
A
3LX47
3"
3"
125 psi
$187.48
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Portable Carbon Monoxide Detector
Spark Proof Centrifugal Blower
Hydraulic Pump Mounting Bracket
Thermal Expansion Valve
Explosion Proof Extension Cables
Air Fitting
Battery Powered Hydraulic Pump
Protistor
Hydronic Manometer Kit
Excess Flow Valve
Explore More
Truck Racks
Shelf Brackets and Supports
Sequencers
Non-Illuminated Push Buttons with Contact Blocks
Grade B16 Steel Threaded Rods
Shut-Off Valves
Locking Systems
Outdoor Area Fixtures
Emergency Eyewash and Shower Equipment
Staples
QUANTUM STORAGE SYSTEMS Short Divider
VELCRO Cinch Strap
SAW TRAX Hold Down Spring
ENERPAC RSM Low Height Hydraulic Cylinder
LOVEJOY L Type Spiders, Solid Centers
SPEARS VALVES PVC Pipe Schedule 80 Flanges, Socket Ends
WRIGHT TOOL Fractional L-Key Sets
EATON 10250T Series Button Caps
MARTIN SPROCKET 8V Series Hi-Cap Wedge Stock 5 Groove QD Sheaves
CAMPBELL Round Eye Swivel Trigger Snaps
Please note that the item you have bought is a 115V.
Agree
Cancel