Sign In

APPROVED VENDOR 12VDC Flat Indicator Light

Filter
Average Life: 100,000 hr. , Current Drawn: 20mA , IP Rating: 40 , Lamp Type: LED , Material: Brass Plated Chrome, Plastic (ABS), LED , Panel Thickness: Up to 0.16" , Shape: Round , Voltage: 12 VDC
StyleModelColorElectrical ConnectionSizePrice (ex. VAT)
A
24M130
BlueMale 100 Connector12mm Mounting Dia.$10.59
B
24M063
BlueMale 100 Connector8mm Mounting Dia.$9.45
C
24M035
BlueLead for Soldering6mm Mounting Dia.$7.64
D
24M166
BlueMale 100 Connector16mm Mounting Dia.$14.41
E
24M096
BlueMale 100 Connector10mm Mounting Dia.$9.95
F
24M095
GreenMale 100 Connector10mm Mounting Dia.$10.95
G
24M034
GreenLead for Soldering6mm Mounting Dia.$8.33
H
24M165
GreenMale 100 Connector16mm Mounting Dia.$15.38
I
24M062
GreenMale 100 Connector8mm Mounting Dia.$7.16
J
24M129
GreenMale 100 Connector12mm Mounting Dia.$11.64
K
24M163
RedMale 100 Connector16mm Mounting Dia.$14.51
L
24M032
RedLead for Soldering6mm Mounting Dia.$7.45
M
24M127
RedMale 100 Connector12mm Mounting Dia.$10.94
N
24M060
RedMale 100 Connector8mm Mounting Dia.$9.36
O
24M093
RedMale 100 Connector10mm Mounting Dia.$10.16
P
24M097
WhiteMale 100 Connector10mm Mounting Dia.$10.58
Q
24M131
WhiteMale 100 Connector12mm Mounting Dia.$11.26
R
24M064
WhiteMale 100 Connector8mm Mounting Dia.$9.86
S
24M036
WhiteLead for Soldering6mm Mounting Dia.$8.29
T
24M167
WhiteMale 100 Connector16mm Mounting Dia.$14.84
U
24M033
YellowLead for Soldering6mm Mounting Dia.$7.41
V
24M061
YellowMale 100 Connector8mm Mounting Dia.$9.09
W
24M128
YellowMale 100 Connector12mm Mounting Dia.$10.56
X
24M094
YellowMale 100 Connector10mm Mounting Dia.$9.81
Y
24M164
YellowMale 100 Connector16mm Mounting Dia.$14.49

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.