Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Electrical
Conduit Fittings and Accessories
Conduit Fittings
90 Degree M And Fema...
APPLETON ELECTRIC 90 Degree M And Female Elbow Malleable Iron
Filter
Clear All
A
Color:
Silver
, Connection:
Male to Female
, Material:
Malleable Iron
, Sub-Category:
Elbows
, Type:
Hazardous Location
Style
Model
Conduit Size
Length
Price
(ex. VAT)
A
ELMFL90-150
1-1/2"
3.5"
$133.09
A
ELMFL90-75
3/4"
2.25"
$50.59
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Air Fitting
Pneumatic Air Blower
Cutting Blades
Piston Accumulator
Gas Cylinder Storage
Explosion Proof Extension Cables
Spark Proof Centrifugal Blower
Lay Flat Plastic Ducting
Curved Jaw Coupling
Hydronic Manometer Kit
Explore More
Bulk Storage Lockers
Winch Bars
Paint Shields and Trim Guides
Hydraulic Quick Couplers
Buriable Gas Tubing
Welding Helmets and Welding Protection
Radiators Boilers and Accessories
Nonelectrical Properties Testing
Below The Hook Lifting Accessories
Water Treatment
ANDERSON METALS Nuts
TSUBAKI Sprocket 4.320 Outer #50
PARKER CN Series, Replacement Element
VULCAN HART Bottom Insulation Panel
PASS AND SEYMOUR Harmony Series Multi Location Dimmers
COOPER B-LINE Type 4X Single Door Wall Mounted Panel Enclosures
SPEARS VALVES Double Containment Couplings, CPVC Schedule 80 x PVC Schedule 40
EATON Bussmann Series LCLS Fuses
EATON PSG Series General Purpose Power Supplies
TIMKEN Wide Section Ball Bearings
Please note that the item you have bought is a 115V.
Agree
Cancel