-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Size | Amps | HP | Width | Hub Size | Hub Style | Mounting | Number of Gangs | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | EDSC3591 | - | 30 | 2 HP @ 120/240 VAC | 3" | 1" | Feed-Thru | Mounting Holes | 1 | $634.18 | |
B | EDSC210-R1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 1" | Feed-Thru | Mounting Holes/Hubs | 2 | $1,082.94 | |
C | EDSC150-R1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 3" | 1/2" | Feed-Thru | Mounting Holes/Hubs | 1 | $696.06 | |
D | EDSC175-F1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 3" | 3/4" | Feed-Thru | Mounting Holes | 1 | $669.10 | |
D | EDSC175-F13 | - | 30 | 2 HP @ 120/240 VAC | 3" | 3/4" | Feed-Thru | Mounting Holes | 1 | $701.64 | |
C | EDSC175-R1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 3" | 3/4" | Feed-Thru | Mounting Holes/Hubs | 1 | $664.23 | |
C | EDSC175-R13 | - | 30 | 2 HP @ 120/240 VAC | 3" | 3/4" | Feed-Thru | Mounting Holes/Hubs | 1 | $621.44 | |
E | EDSC210-F1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 1" | Feed-Thru | Mounting Holes | 2 | $1,082.94 | |
A | EDSC2129 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 3" | 3/4" | Feed-Thru | Mounting Holes | 1 | $740.66 | |
F | EDSC1229 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 1/2" | Feed-Thru | Mounting Holes | 2 | $1,254.93 | |
F | EDSC2229 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 3/4" | Feed-Thru | Mounting Holes | 2 | $1,435.48 | |
E | EDSC250-F1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 1/2" | Feed-Thru | Mounting Holes | 2 | $1,131.59 | |
B | EDSC250-R1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 1/2" | Feed-Thru | Mounting Holes/Hubs | 2 | $1,071.06 | |
E | EDSC275-F1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 3/4" | Feed-Thru | Mounting Holes | 2 | $1,131.59 | |
B | EDSC275-R1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 3/4" | Feed-Thru | Mounting Holes/Hubs | 2 | $1,071.06 | |
A | EDSC3129 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 3" | 1" | Feed-Thru | Mounting Holes | 1 | $734.73 | |
F | EDSC3229 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 1" | Feed-Thru | Mounting Holes | 2 | $1,195.71 | |
D | EDSC150-F1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 3" | 1/2" | Feed-Thru | Mounting Holes | 1 | $669.10 | |
A | EDSC1129 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 3" | 1/2" | Feed-Thru | Mounting Holes | 1 | $751.31 | |
G | EDS275-F1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 3/4" | Dead-End | Mounting Holes | 2 | $1,281.13 | |
H | EDS175-F13 | - | 30 | 2 HP @ 120/240 VAC | 3" | 3/4" | Dead-End | Mounting Holes | 1 | $634.18 | |
C | EDSC110-R1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 3" | 1" | Feed-Thru | Mounting Holes/Hubs | 1 | $571.29 | |
D | EDSC110-F13 | - | 30 | 2 HP @ 120/240 VAC | 3" | 1" | Feed-Thru | Mounting Holes | 1 | $693.90 | |
D | EDSC110-F1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 3" | 1" | Feed-Thru | Mounting Holes | 1 | $562.93 | |
I | EDS3591 | - | 30 | 2 HP @ 120/240 VAC | 3" | 1" | Dead-End | Mounting Holes | 1 | $649.31 | |
J | EDS3229 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 1" | Dead-End | Mounting Holes | 2 | $1,435.58 | |
I | EDS3129 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 3" | 1" | Dead-End | Mounting Holes | 1 | $685.75 | |
G | EDS275-R1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 3/4" | Dead-End | Mounting Holes/Hubs | 2 | $1,082.94 | |
C | EDSC110-R13 | - | 30 | 2 HP @ 120/240 VAC | 3" | 1" | Feed-Thru | Mounting Holes/Hubs | 1 | $601.61 | |
G | EDS250-R1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 1/2" | Dead-End | Mounting Holes/Hubs | 2 | $1,071.06 | |
G | EDS250-F1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 1/2" | Dead-End | Mounting Holes | 2 | $1,082.94 | |
J | EDS2229 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 3/4" | Dead-End | Mounting Holes | 2 | $1,432.14 | |
G | EDS110F1 | - | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 6.19" | 1" | Dead-End | Mounting Holes/Hubs | 2 | $749.21 | |
H | EDS110-F1 | 2XL , L , M , S , XL , XS | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 3" | 1" | Dead-End | Mounting Holes | 1 | $568.50 | |
G | EDS175F13 | 10 , 7 , 8 , 9 | 30 | 2 HP @ 120/240 VAC | 3" | 3/4" | Dead-End | Mounting Holes/Hubs | 1 | $607.51 | |
H | EDS175-F1 | 10 , 7 , 8 , 9 | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 3" | 3/4" | Dead-End | Mounting Holes | 1 | $663.21 | |
H | EDS150-F1 | L , M , XL | 20 | 1 HP @ 120 VAC, 2 HP @ 240 VAC | 3" | 1/2" | Dead-End | Mounting Holes | 1 | $673.58 |
Please note that the item you have bought is a 115V.