-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Compression Thread Size | Max. Pressure | Pipe Size | Tube Size | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | 700068-1412 | 1-18 x 1-1/8-18 | 120 psi | 3/4" | 7/8" | $29.03 | |
A | 700068-0506 | 1/2-24 x 9/16-24 | 300 psi | 3/8" | 5/16" | $13.51 | |
A | 700068-0508 | 1/2-24 x 11/16-20 | 300 psi | 1/2" | 5/16" | $37.36 | |
A | 700068-0304 | 3/8-24 x 7/16-24 | 300 psi | 1/4" | 3/16" | $28.46 | |
A | 700068-0202 | 5/16-24 | 400 psi | 1/8" | 1/8" | $4.61 | |
A | 700068-0302 | 5/16-24 x 3/8-24 | 400 psi | 1/8" | 3/16" | $4.80 | |
A | 700068-0402 | 5/16-24 x 7/16-24 | 300 psi | 1/8" | 1/4" | $5.16 | |
A | 700068-0404 | 7/16-24 | 300 psi | 1/4" | 1/4" | $6.30 | |
A | 700068-0704 | 7/16-24 x 5/8-24 | 200 psi | 1/4" | 7/16" | $18.20 | |
A | 700068-0406 | 7/16-24 x 9/16-24 | 300 psi | 3/8" | 1/4" | $8.01 | |
A | 700068-0408 | 7/16-24 x 11/16-20 | 300 psi | 1/2" | 1/4" | $12.70 | |
A | 700068-0612 | 9/16-24 x 1-18 | 200 psi | 3/4" | 3/8" | $16.86 | |
A | 700068-0706 | 9/16-24 x 5/8-24 | 200 psi | 3/8" | 7/16" | $16.98 | |
A | 700068-1408 | 11/16-20 x 1-1/8-18 | 120 psi | 1/2" | 7/8" | $45.36 | |
A | 700068-0812 | 11/16-20 x 1-18 | 200 psi | 3/4" | 1/2" | $19.40 |
Please note that the item you have bought is a 115V.