-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Compression Thread Size | Max. Pressure | Pipe Size | Tube Size | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | 700066-1212 | 1-18 | 120 psi | 3/4" | 3/4" | $51.50 | |
A | 700066-1412 | 1-18 x 1-1/8-18 | 120 psi | 3/4" | 7/8" | $31.11 | |
A | 700066-0202 | 5/16-24 | 400 psi | 1/8" | 1/8" | $7.60 | |
A | 700066-0302 | 5/16-24 x 3/8-24 | 400 psi | 1/8" | 3/16" | $8.59 | |
A | 700066-0402 | 5/16-24 x 7/16-24 | 300 psi | 1/8" | 1/4" | $6.24 | |
A | 700066-0404 | 7/16-24 | 300 psi | 1/4" | 1/4" | $6.51 | |
A | 700066-0406 | 7/16-24 x 9/16-24 | 300 psi | 3/8" | 1/4" | $14.19 | |
A | 700066-0408 | 7/16-24 x 11/16-20 | 300 psi | 1/2" | 1/4" | $18.00 | |
A | 700066-1408 | 11/16-20 x 1-1/8-18 | 120 psi | 1/2" | 7/8" | $61.34 | |
A | 700066-0812 | 11/16-20 x 1-18 | 200 psi | 3/4" | 1/2" | $35.85 | |
A | 700066-1208 | 11/16-20 x 1-18 | 120 psi | 1/2" | 3/4" | $43.71 | |
A | 700066-1006 | 13/16-18 x 1-18 | 150 psi | 3/8" | 5/8" | $23.91 | |
A | 700066-1012 | 13/16-18 x 1-18 | 150 psi | 3/4" | 5/8" | $22.36 |
Please note that the item you have bought is a 115V.