Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Lab Supplies
Soil Testing
Soil Auger Accessories
5/8 Inch Threaded Fl...
AMS 5/8 Inch Threaded Flighted Screw Augers
Filter
Clear All
A
Connector Type:
5/8" Thread
, Length:
12"
, Material:
Carbon Steel
, Type:
Flighted Screw
Style
Model
Diameter
Price
(ex. VAT)
A
405.02
1 1/2"
$225.80
A
405.03
1 3/4"
$255.40
A
405.05
2"
$302.31
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hydraulic Pump Repair Kit
87a-900
Venturi Style Pneumatic Air Blower
Thermal Expansion Valve
Brass Valves
Hydronic Manometer Kit
Piston Accumulator
Flow Control Valve
Spark Proof Centrifugal Blower
Granite Surface Plate
Explore More
DOT Labels
Ground Rods
Forklift Limiter Fuses
Detent Hitch Pins
Clevis End Yoke Ends
Vises
Arc Flash Protection
Food Service Cookware and Preparation
Drum and Barrel Pumps
Heat Guns and Accessories
SEE ALL INDUSTRIES Full Dome Mirror
ABANAKI Mini Oil Skimmer
VIKAN Clean In Place Brush
TEXAS PNEUMATIC TOOLS Handle Bolt Nut
METRO MetroMax I Series, Polymer Shelving
JACKSON SAFETY Face Shield Windows
PASS AND SEYMOUR Replacement Covers For Standard Switch
SPEARS VALVES PVC Schedule 40 DWV Fabricated Fitting Reducer Couplings, Socket x Socket
MSA Bump Caps
Please note that the item you have bought is a 115V.
Agree
Cancel