-
Change Country
-
English
- Sign in
- Source Now
Ametek Lamb tangential discharge vacuum motors permit air to flow into the bottom of the motor and through an air tube on the side, making them ideal for wet pickup applications where debris and moisture do not contact the motor windings directly.
Style | Model | Voltage | Max. Amps | Blower Stages | Enclosure | CFM @ 2-In. Orifice | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 122173-18 | 24 VDC | 16.6 | 1 | Open | 91 | $341.71 | |
B | 116157-00 | 24 VDC | 14.4 | 2 | Open | 66.4 | $299.53 | |
B | 119433-13 | 24 VDC | 21.5 | 3 | Open | 69 | $278.08 | |
C | 119436-13 | 24 VDC | 14.4 | 2 | Open | 66.4 | $293.65 | |
B | 116515-13 | 24 VDC | 21.5 | 3 | Open | 69 | $257.35 | |
B | 116409-13 | 36 VDC | 15.1 | 2 | Open | 77 | $248.91 | |
B | 119432-13 | 36 VDC | 17.9 | 3 | Open | 76 | $263.43 | |
B | 116513-13 | 36 VDC | 17.9 | 3 | Open | 76 | $254.58 | |
B | 116513-32 | 36 VDC | 17.9 | 3 | Open | 76 | $291.09 | |
D | 116103-00 | 120 VAC | 13.8 | 3 | Open Dripproof | 92 | $471.23 | |
E | 117488-13 | 120 VAC | 12.8 | 2 | Open | 110 | $434.71 | |
D | 117500-12 | 120 VAC | 14 | 3 | Open | 102.5 | $413.05 | |
F | 117467-13 | 120 VAC | 12.8 | 2 | Open | 110 | $394.31 | |
B | 116565-13 | 120 VAC | 10.7 | 3 | Open | 99 | $250.61 | |
F | 117507-00 | 120 VAC | 12.7 | 3 | Open Dripproof | 94 | $389.85 | |
D | 116119-00 | 120 VAC | 12.6 | 3 | Open Dripproof | 94 | $385.30 | |
F | 117465-13 | 120 VAC | 12.8 | 2 | Open Dripproof | 110 | $395.29 | |
B | 116207-00 | 120 VAC | 9 | 2 | Open Dripproof | 104 | $185.89 | |
C | 119412-13 | 120 VAC | 8.6 | 2 | Open | 97 | $161.85 | |
D | 116161-00 | 120 VAC | 13.8 | 3 | Open | 92 | $511.43 | |
B | 116472-13 | 120 VAC | 11.7 | 2 | Open | 112 | $215.81 | |
A | 122170-18 | 120 VAC | 15.1 | 1 | Open | 166 | $326.94 | |
B | 116210-85 | 120 VAC | 8.2 | 2 | Open | 105.5 | $223.93 | |
G | 115334 | 120 VAC | 13 | 2 | Open Dripproof | 102.7 | $324.45 | |
B | 116392-00 | 120 VAC | 8.6 | 2 | Open | 97 | $147.23 | |
B | 116520-50 | 120 VAC | 5.7 | 1 | Open | 93 | $116.60 | |
H | 122049-00 | 120 VAC | 10.5 | 4 | Open | 60 | $444.44 | |
F | 117507-13 | 120 VAC | 12.7 | 3 | Open Dripproof | 94 | $410.08 | |
I | 116671-50 | 120 VAC | 9 | 2 | Open | 104 | $172.30 | |
J | 116765-13 | 120 VAC | 13.5 | 3 | Open | 101.2 | $255.25 | |
J | 116765-00 | 120 VAC | 13.5 | 3 | Open | 101.2 | $259.11 | |
B | 116565-29 | 120 VAC | 10.7 | 3 | Open | 99 | $299.35 | |
D | 115937 | 120 VAC | 12.7 | 2 | Open Dripproof | 105.4 | $394.31 | |
B | 116210-50 | 120 VAC | 8 | 2 | Open | 96 | $200.54 | |
B | 116474-37 | 120 VAC | 9.9 | 2 | Open | 97.4 | $208.85 | |
A | 122133-00 | 120 VAC | 15.1 | 1 | Open | 166 | $297.03 | |
K | 122175-00 | 120 VAC | 13.8 | 2 | Open | 142 | $331.35 | |
K | 122176-18 | 120 VAC | 13.8 | 2 | Open | 142 | $373.33 | |
B | 115894 | 120 VAC | 8 | 2 | Open | 96 | $213.49 | |
B | 116859-00 | 240 VAC | 5.2 | 3 | Open | 93 | $265.88 | |
A | 122165-00 | 240 VAC | 7.8 | 1 | Open | 166 | $299.00 | |
D | 116136-00 | 240 VAC | 5.5 | 3 | Open | 87 | $535.99 | |
L | 117123-00 | 240 VAC | 7.3 | 3 | Open | 101.2 | $301.49 | |
D | 115950 | 240 VAC | 5.5 | 2 | Open | 98.9 | $495.79 | |
F | 117157-13 | 240 VAC | 6.1 | 2 | Open | 108.1 | $378.24 | |
G | 115684 | 240 VAC | 5.9 | 2 | Open | 101.2 | $457.39 | |
B | 116420-13 | 240 VAC | 4.4 | 2 | Open | 108 | $176.88 | |
K | 122177-00 | 240 VAC | 7.2 | 2 | Open | 142 | $362.28 | |
K | 122178-18 | 240 VAC | 7.2 | 2 | Open | 142 | $404.25 | |
A | 122172-18 | 240 VAC | 7.8 | 1 | Open | 166 | $320.30 |
Ametek Lamb tangential discharge, open drip-proof vacuum motors are specially designed to move clean and dry air in commercial vacuums, dental evacuators and material handling & transfer systems. The brand's heavy-duty motors feature fan brackets to provide directional vanes to move the air through the fan system more efficiently and air seal bearings to prevent vacuum loss. These energy-efficient vacuum motors come in 2- and 3-stage configurations used to create either more pressure or lift when used as a blower or vacuum, respectively. Single-stage motors typically have the highest air flow and are suitable for a range of appliances including central vacuums, carpet extractors and mould injection motors. Ametek noiseless tangential discharge vacuum motors have an average life of 1500 hrs & brush life up to 1000 running hours and can be mounted in all positions. Raptor Supplies offers a wide variety of Ametek Lamb tangential discharge vacuum motors, available for operation at 24 & 36 VDC and 120 and 240 VAC.
Thermoset brackets are polymers that can be cured by heat or chemical processes to form a rigid, crosslinked structure that resists melting or deformation when exposed to heat. This helps make these materials ideal for applications requiring high strength, rigidity and dimensional stability.
The ball bearings in these motors are located at either end of the motor shaft to help reduce friction and rotate smoothly. They can handle both axial & radial loads and are designed to operate at high speeds without generating excessive heat or wear.
Please note that the item you have bought is a 115V.