-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Load Capacity | Thread Size | Torque | Thread Length | Inside Length | Width | Inside Width | Thickness | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 34212 | 400Kg | M8x1.25 | 9.5 Nm | 16mm | 38.5 mm | 58.2mm | 31.8 mm | 11.1 mm | $90.45 | |
A | 34214 | 400Kg | M8x1.25 | 9.5 Nm | 21mm | 38.5 mm | 58.2mm | 31.8 mm | 11.1 mm | $90.45 | |
A | 34312 | 450Kg | M10x1.50 | 16 Nm | 16mm | 36.5 mm | 58.2mm | 31.8 mm | 11.1 mm | $90.45 | |
A | 34314 | 450Kg | M10x1.50 | 16 Nm | 26mm | 36.5 mm | 58.2mm | 31.8 mm | 11.1 mm | $90.45 | |
A | 34517 | 1050Kg | M12x1.75 | 37 Nm | 32mm | 101.7 mm | 88.9 mm | 48 mm | 19.1 mm | $123.29 | |
A | 34516 | 1050Kg | M12x1.75 | 37 Nm | 32mm | 65 mm | 88.9 mm | 48 mm | 19.1 mm | $109.60 | |
A | 34515 | 1050Kg | M12x1.75 | 37 Nm | 25mm | 65 mm | 88.9 mm | 48 mm | 19.1 mm | $109.60 | |
A | 34505 | 1050Kg | M12x1.75 | 37 Nm | 25mm | 104.7 mm | 88.9 mm | 48 mm | 19.1 mm | $123.29 | |
A | 34518 | 1500Kg | M14x2.00 | 45 Nm | 25mm | 65.3 mm | 88.9 mm | 48 mm | 19.1 mm | $109.60 | |
A | 34519 | 1500Kg | M14x2.00 | 45 Nm | 25mm | 105 mm | 88.9 mm | 48 mm | 19.1 mm | $119.71 | |
A | 34520 | 1500Kg | M14x2.00 | 45 Nm | 32mm | 65.3 mm | 88.9 mm | 48 mm | 19.1 mm | $109.60 | |
A | 34521 | 1500Kg | M14x2.00 | 45 Nm | 32mm | 105 mm | 88.9 mm | 48 mm | 19.1 mm | $119.71 | |
A | 34604 | 1900Kg | M16x2.00 | 80 Nm | 25mm | 101.7 mm | 88.9 mm | 48 mm | 19.1 mm | $123.29 | |
A | 34616 | 1900Kg | M16x2.00 | 80 Nm | 32mm | 101.7 mm | 88.9 mm | 48 mm | 19.1 mm | $123.29 | |
A | 34614 | 1900Kg | M16x2.00 | 80 Nm | 25mm | 62 mm | 88.9 mm | 48 mm | 19.1 mm | $109.60 | |
A | 34615 | 1900Kg | M16x2.00 | 80 Nm | 32mm | 62 mm | 88.9 mm | 48 mm | 19.1 mm | $109.60 | |
A | 34715 | 2200Kg | M20x2.50 | 135 Nm | 25mm | 98.4 mm | 88.9 mm | 48 mm | 19.1 mm | $128.15 | |
A | 34717 | 2200Kg | M20x2.50 | 135 Nm | 38mm | 98.4 mm | 88.9 mm | 48 mm | 19.1 mm | $128.15 | |
A | 34716 | 2200Kg | M20x2.50 | 135 Nm | 38mm | 58.7 mm | 88.9 mm | 48 mm | 19.1 mm | $113.91 | |
A | 34714 | 2200Kg | M20x2.50 | 135 Nm | 25mm | 58.7 mm | 88.9 mm | 48 mm | 19.1 mm | $113.91 | |
A | 34161 | 3000Kg | M20x2.50 | 135 Nm | 28mm | 131.1 mm | 129.5 mm | 71.4 mm | 25.4 mm | $278.87 | |
A | 34101 | 3000Kg | M20x2.50 | 135 Nm | 28mm | 89.7 mm | 129.5 mm | 71.4 mm | 25.4 mm | $247.87 | |
A | 34162 | 4200Kg | M24x3.0 | 311 Nm | 28mm | 127.1 mm | 129.5 mm | 71.4 mm | 25.4 mm | $278.87 | |
A | 34103 | 4200Kg | M24x3.0 | 311 Nm | 38mm | 85.7 mm | 129.5 mm | 71.4 mm | 25.4 mm | $247.87 | |
A | 34102 | 4200Kg | M24x3.0 | 311 Nm | 28mm | 85.7 mm | 129.5 mm | 71.4 mm | 25.4 mm | $247.87 | |
A | 34163 | 4200Kg | M24x3.0 | 311 Nm | 38mm | 127.1 mm | 129.5 mm | 71.4 mm | 25.4 mm | $278.87 | |
A | 34165 | 4500Kg | M30x3.5 | 311 Nm | 38mm | 79.7 mm | 129.5 mm | 71.4 mm | 25.4 mm | $289.35 | |
A | 34167 | 4500Kg | M30x3.5 | 311 Nm | 48mm | 121.1 mm | 129.5 mm | 71.4 mm | 25.4 mm | $289.35 | |
A | 34107 | 4500Kg | M30x3.5 | 311 Nm | 48mm | 79.7 mm | 129.5 mm | 71.4 mm | 25.4 mm | $257.20 | |
A | 34105 | 4500Kg | M30x3.5 | 311 Nm | 38mm | 79.7 mm | 129.5 mm | 71.4 mm | 25.4 mm | $257.20 | |
A | 34401 | 7000Kg | M30x3.5 | 637.2 Nm | 67 mm | 95 mm | 171.5 mm | 98.5 mm | 31.8 mm | $382.80 | |
A | 34402 | 11000Kg | M36x4.0 | 1085.5 Nm | 67 mm | 88.6 mm | 171.5 mm | 98.5 mm | 31.8 mm | $440.96 | |
A | 34403 | 12500Kg | M42x4.5 | 1085.5 Nm | 80mm | 88.6 mm | 171.5 mm | 98.5 mm | 31.8 mm | $742.71 | |
A | 34404 | 13500Kg | M48x5.0 | 1085.5 Nm | 80mm | 88.6 mm | 171.5 mm | 98.5 mm | 31.8 mm | $742.71 | |
A | 34406 | 13500Kg | M56x5.5 | 1085.5 Nm | 88 mm | 88.6 mm | 171.5 mm | 98.5 mm | 31.8 mm | $742.71 | |
B | 34060 | 25000Kg | M64x6.0 | 3600 Nm | 102 mm | 124.5 mm | 235mm | 131.1 mm | 44.5 mm | $2,008.15 | |
A | 34592 | 55115.57 Lbs. | M64-6 | - | - | - | - | - | - | $2,608.31 | RFQ
|
Please note that the item you have bought is a 115V.