-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Enclosure Depth (In.) | Enclosure Height (In.) | Enclosure Width (In.) | Item | Number of Outputs | Output Current | Voltage Output | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | AL1002ULADA | 4.50 | 15.5 | 12.00 | Nac Power Extender 10A Sync 864,9Th | 24 VDC or 12 VDC | 10A | 24 VDC | $938.05 | |
B | AL1042ULADA | 4.63 | 18 | 14.50 | Nac Power Extender 10A 4Out Sync 864,9Th | 24 VDC or 12 VDC | 10A | 24 VDC | $988.28 | |
C | AL1002ULADAJ | 4.63 | 18 | 14.50 | Nac Power Extender 10A Sync 864,9Th, Large Enclosure | 24 VDC | 10A | 24 VDC | $948.53 | |
C | AL802ULADAJ | 4.63 | 18 | 14.50 | Nac Power Extender 8A Sync4 Class A, 864,9Th Large | 24 VDC or 12 VDC | 8A | 24 VDC or 12 VDC | $843.55 |
Altronix NAC power extenders / supplies are cost-effective, voltage regulated, remote power extenders for notification appliance, circuit expansions and provide auxiliary power to support system accessories. They feature steel construction to reduce oxidation on the exposed surfaces and can connect to any 24V volt fire alarm control panel (FACP). These CE-approved extenders have 2-wire sync modes, allowing audible notification appliances (horns) and visual notification appliances (strobes) to be silenced or deactivated simultaneously. Additionally, they offer ground fall detections for preventing damage to the electrical components and the signal circuit, trouble memories help identify intermittent loop problems. These power supply devices utilise sealed, lead acid or gel type back up batteries for excellent heat conduction and the common trouble inputs or outputs for external, trouble signal tie-ins. These LED indicators turn on / off while carrying electricity and are available in 6, 8 & 10A output current ratings.
Please note that the item you have bought is a 115V.