Sign In

ALTRONIX AL300ULX Series Power Supplies

Filter
Batteries Required: No , Finish: Grey , Input Frequency: 60 Hz , Material: Steel , Number of Outputs: 12 VDC or 24 VDC , Output Current: 2.5A , Sub-Category: Power Supply/Charger , Voltage Output: 12 VDC or 24 VDC
StyleModelEnclosure Depth (In.)Enclosure Height (In.)Enclosure Width (In.)Input VoltageItemTypePrice (ex. VAT)
A
AL300ULXR
3.2513.5013.00115 VACPower Supply 12 VDC Or 24 VDC @ 2.5A RedPower Supply/Charger$340.19
B
AL300ULXPD16CB
4.5015.512.00115 VACPower Supply 16PTC 12Dc Or 24Dc @ 2.5AMulti-OutPut Power Supply/Charger$424.81
C
AL300ULXD
4.5015.512.00115 VAC/230 VACPower Supply 12/24 VDC @ 2.5A 115/230Power Supply/Charger$378.70

AL300ULX Series Power Supplies

Altronix AL300ULX Series power supplies are used for converting a 115VAC, 60 Hz input into 1 / 4 / 8 / 16 fused or PTC protected outputs. These power supplies feature steel / phenolic / fibreglass construction for mechanical strength and corrosion resistance. They are integrated with a built-in charger for gel or sealed lead acid batteries and provide thermal overload & short circuit protection. They switch automatically over to stand-by battery in case of AC failure and are capable of being operated at temperatures ranging from 32 to 120 degrees F. They are available in enclosure heights of 13.5 & 15.5 inches.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.