A Body Material: Cast Iron , Cutting Board: No , Cutting Dia.: 51mm to 1575mm , Disc Material: Steel , Gasket Cutter Type: Rotary Style , Height: 15" , HP: 1/6 hp , Includes: (1) Motorized M3 Rotary-Style Gasket Cutter, (1) Operations Manual, (1) Hole Punch 11/32" , Length: 34" , Number of Pieces: 2 , Operation Mode: Motorized , Used For: Cork, Fiber and Rubber