Sign In

ALLPAX GASKET CUTTER SYSTEMS 6100 Series Metric Gasket Cutter Kits With Cutting Board

Allpax 6100 Series metric gasket cutter kits include AX6110, AX6120, AX6130, AX6140 & AX6150 units that are engineered to cut accurate flange gaskets and circular joints for minimising downtime. They ...Read More

Filter
Block Material: Brass , Board Size: 457mm x 457mm , Cutting Board: Yes , Height: 3 1/2" , Length: 18 1/2" , System of Measurement: Metric , Type: Metric , Width: 18 1/2"
StyleModelMaximum Cutting DiameterMinimum Cutting DiameterNo Of PiecesBody MaterialCoating FinishMax. Work ThicknessPrice (ex. VAT)
A
AX6110
330mm0mm---3/4"$685.60
A
AX6120
635mm0mm---3/4"$728.73
A
AX6130
940mm0mm---3/4"$762.51
A
AX6140
1245mm0mm---3/4"$806.75
A
AX6150
1550mm0mm---3/4"$841.18

Features

  • Allpax 6100 Series metric gasket cutter kits are extension style kits featuring brass cutter blocks with contoured edges for precise cuts of flange gaskets, as well as reduction of gasket material buckling in maintenance and repair applications.
  • These kits include heavy-duty cutting blades to assure accurate cuts through any gasket material.
  • 6100 Series Allpax gasket cutter kits are engraved with precision scales that can be easily read.
  • They also come with chrome-plated steel extension bars to provide cuts up to 150 mm in diameter.
  • The 457 mm x 457 mm cutting boards have a non-slippery, plastic textured, self-healing surface to minimise blade friction and breakage.
  • They come equipped with sliding, knurled nuts to adjust the cutting radius and hex screws to hold cutting blades & deliver cuts up to 19.05 mm in depth.
  • The bolt hole locator template and dove-tail designer template allow proper organisation of the tools.
  • These Allpax 6100 Series metric gasket cutter kits are supplied in a durable blow-moulded storage case, along with a centre pin handle for a secure & comfortable grip.

Frequently Asked Questions

How do I choose the right gasket cutter?

The most important deciding factor is whether the assembly needs to be stationary or portable. In general, extension style circular metric gasket cutters are portable and lightweight. These electric gasket cutter kits are widely used to fabricate non-metallic or non-rigid gasket materials. Rotary gasket cutters, on the other hand, are heavier and require mounting or bolting on a vise or workbench for fixed-location gasket cutting. These circular gasket cutters are best suited for metallic or rigid gasket materials, as well as for cutting out irregularly shaped gaskets. These rotary gasket machines are powered using either a hand crank or an electric motor. The motorised version provides quick, hassle-free operation but requires electric power. Hand-operated rotary gasket cutters do not require electrical power supply and can be installed anywhere.

What is the best gasket material for oil?

Nitrile (Buna N) rubber gaskets provide superior oil resistance and can be employed for a variety of refined oils. Nitrile is the most commonly used material for sealing oil.

What is the purpose of these scale bars?

These scale bars hold the gasket material in place and measure the set radius of the cutting blade.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.