ALLEGRO ALLEGRO Venturi Blower, Pneumatic Type

ALLEGRO
REQUEST A QUOTE

Pneumatic venturi blower from Allegro Safety is used for extraction of hazardous fumes or gases from tanks and other sources using compressed air or saturated steam. Allegro blowers have lightweight construction and come in steel or plastic housings, with a maximum operating pressure of 140 psi. These are widely used in refineries, power plants and steel industries for ventilation. Allegro venturi blower features a cast aluminium base and a 1/2 inch hose with crow's foot connector, required for inlet connection of blower with the air supply source. The company also offers ducting, which is sold separately in different sizes, for use in standard and statically conductive environments.

 
X
Base Material: Cast Aluminum | Max. Inlet Pressure: 140 psi
StyleBase Dia.Housing MaterialInlet ConnectionOverall LengthPrice (ex. VAT)ModelSKU
A17.5"Steel1/2" NPT48"£ 610.72
9518-10AC4TNT
B7-1/3"Steel1/2" NPT16.75"£ 190.00
9518-03SAD2NZJ
B7-1/3"Steel1/2" NPT30.5"£ 210.36
9518-03AD2NZK
B11.25"Steel1/2" NPT44.25"£ 298.58
9518-06AD2NZL
B14-1/3"Steel1/2" NPT46"£ 461.42
9518-08AD2NZM
C7-1/3"Plastic1/2" NPT16.75"£ 190.00
9518-13SAE3YRK
C7-1/3"Plastic1/2" NPT30.5"£ 210.36
9518-13AE3YRL
C11.25"Plastic1" NPT44.25"£ 298.58
9518-16AE3YRM
C14-1/3"Plastic1" NPT46"£ 461.42
9518-18AE3YRN