Sign In

ALLANSON Oil Burner Ignition Transformers

Filter
StyleModelAmps @ 120VItemMounting TypeVoltagePrice (ex. VAT)
A
2721-605
-Oil Burner Ignition TransformerEnd Hinge120$98.85
B
2721-668
-Oil Burner Ignition Transformer4 Mounting Holes in Plate120$98.85
C
2744-628G
-Oil Burner Ignition TransformerEnd Hinge240$155.18
D
2744-668
-Oil Burner Ignition Transformer4 Mounting Holes in Plate240$155.18
E
2721-647
-Oil Burner Ignition Transformer8-32 x 3/8" Mounting Studs120$98.85
F
1092-PF
20mAGas Burner Ignition Transformer1/4-20 TPI Studs120$126.71
G
1092-H
20mAGas Burner Ignition Transformer4 Holes120$126.71
H
1092-S
20mAGas Burner Ignition TransformerSlotted Plate120$126.71
I
2721-620
23mAOil Burner Ignition TransformerSide Hinge120$104.05
J
2721-630
23mAOil Burner Ignition TransformerEnd Hinge120$105.00
K
2721-628G
23mAOil Burner Ignition TransformerEnd Hinge120$98.85
L
2721-619
23mAOil Burner Ignition TransformerEnd Hinge120$104.05

Oil Burner Ignition Transformers

Allanson oil burner ignition transformers are designed to shut down burner due to loss of flame or system malfunction. These oil burner transformers feature high-temperature wires to withstand harsh industrial temperature conditions and high-density double porcelain bushings to allow safe operation. They are available in end / side hinge, slotted plate and 1/4-20 TPI stud mount variants.

We are here to help!

Looking for a part not listed here?