-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Wheel Diameter | Bore Dia. | Caster Load Rating Range | Wheel Width | Fits Axle | Hub Length | Load Rating | Resistant To | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | PD0410112 | 4" | 1.187" | 300 to 999 lb. | 1.5" | 3/4" | 1.625" | 600 lb. | Water, Oils, Chemicals and Most Acids | $63.39 | |
B | PD0420112 | 4" | 1/2", 3/4" | 300 to 999 lb. | 2" | 1/2" | 2.187" | 700 lb. | Water, Oil, Chemicals, Most Acids | $39.65 | |
B | PD0520112 | 5" | 1/2", 3/4" | 1000 to 2999 lb. | 2" | 1/2" | 2.187" | 1050 lb. | Water, Oil, Chemicals, Most Acids | $49.76 | |
B | PD0620112 | 6" | 1/2", 3/4" | 1000 to 2999 lb. | 2" | 1/2" | 2.187" | 1230 lb. | Water, Oil, Chemicals, Most Acids | $59.63 | |
B | PD0820112 | 8" | 1/2", 3/4" | 1000 to 2999 lb. | 2" | 1/2" | 2.187" | 1500 lb. | Water, Oil, Chemicals, Most Acids | $69.48 |
Please note that the item you have bought is a 115V.