AKRO-MILS 30280 Series, Super Size Bin

AKRO-MILS
REQUEST A QUOTE

The Akro-Mils Super Size AkroBins are made of industrial-grade polymer and offer huge storage capacity. These heavy-duty plastic storage bins occupy less space, can be stacked on each other and feature anti-slide stops and reinforcing ribs to prevent bin movement. These stackable bins are resistant to corrosion, weak acids and alkalis and can be used with wire and steel shelving, steel carts and dollies. With a maximum load capacity of 300 lb, the Akro-Mils Super Size AkroBin comes in four colours for varied commercial uses and different dimensions for optimum material handling and improve inventory control.

 
X
AKRO-MILS 30280REDAAKRO-MILS 30280BLUEBAKRO-MILS 30280YELLOCAKRO-MILS 30280SCLARD
Inside Length: 16.875" | Inside Width: 10-11/16" | Load Capacity: 200 lb. | Material: Industrial Grade Polymer | Outside Height: 6"
StyleColorInside HeightNo. of Divider Slots LongPrice (ex. VAT)ModelSKU
ARed5.375"0£ 17.19
30280REDAC8HYU
BBlue6"0£ 17.19
30280BLUEAC8HYV
CYellow6"0£ 17.19
30280YELLOAC8HYW
DClear5.375"3£ 26.06
30280SCLARAD3NPB