Whip Check Air Hose Safety Cables
We are closed from Monday, Dec 23rd and will reopen on Monday, Jan 6th. Any orders received during this time will be processed in the New Year.

AIR SYSTEMS INTERNATIONAL Whip Check Air Hose Safety Cables

Air System International whip check air hose safety cables are used for connecting hoses across a high-pressure coupling to prevent them from whipping around if the connection fails. They create a bridge between each side of a hose fitting to create an added layer of safety.

Filter
Clear All
StyleModelCable LengthFitting StyleOutside Dia.Price (ex. VAT)
A
ASWHIPLINE
20"Hose to Hose1.25" to 5"$ 13.18
B
ASWHIPTL20
20"Hose to Tool1.25" to 5"$ 14.00
B
ASWHIPLN10
28"Hose to Hose1" to 2.5"$ 14.82
RFQ
B
ASWHIPLN15
38"Hose to Hose1.5" to 3"$ 24.71
RFQ
B
ASWHIPTL38
38"Hose to Tool1.5" to 3"$ 24.71
RFQ

Features

  • They are composed of steel offering superior durability & strength. They feature silver colour finish for excellent corrosion resistance and extending the life of the plated metal.
  • They are available in cable sizes ranging from 20 to 38 inches and are compatible for use with up to 1-1/2 to 3 inches of breathing hose.

Frequently Asked Questions

What is the use of a breathing air hose?

Air Systems International breathing hoses are perfect for deploying and distributing air to aid operations where needed.

What is the use of spring-loaded loops in these cables?

Whip check safety cables include spring-loaded loops that provide a firm grip to support the hoses, allowing minimum damage to equipment and eliminating the risk of operator injury.

How to install the safety cables?

Installation of whip check safety cable is easy and requires no tool. The spring-loaded loops of the cable are opened and slipped over each hose to provide stable support and avoid it from whipping in excessive pressure conditions.

What are the different types of whip checks?

The two types of whip checks are 'hose to hose' and 'hose to equipment'.

What is the use of whip check safety cable?

It acts as a fail-safe to keep pressurised hoses in one place when decoupling occurs.

Please note that the item you have bought is a 115V.