-
Change Country
-
English
- Sign in
- Source Now
Aeroflex pipe insulations wrap around hot water pipes to rescue heat energy loss. They are useful in hot liquid heating systems, cold water plumbing and refrigeration lines to control condensation formation.
Style | Model | Insulation Nominal I.D. | Wall Thickness | Price (ex. VAT) | |
---|---|---|---|---|---|
A | 212-AC11838 | 1.125" | 3/8" | $14.25 | RFQ
|
A | 310-AC11812 | 1.125" | 1/2" | $18.16 | RFQ
|
A | 410-AC11834 | 1.125" | 3/4" | $31.14 | RFQ
|
A | 510-AC11810 | 1.125" | 1" | $57.19 | RFQ
|
A | 312-AC13812 | 1.375" | 1/2" | $21.34 | RFQ
|
A | 412-AC13834 | 1.375" | 3/4" | $36.96 | RFQ
|
A | 512-AC13810 | 1.375" | 1" | $63.30 | RFQ
|
A | 214-AC13838 | 1.375" | 3/8" | $16.13 | RFQ
|
A | 314-AC15812 | 1.625" | 1/2" | $24.25 | RFQ
|
A | 216-AC15838 | 1.625" | 3/8" | $18.00 | RFQ
|
A | 414-AC15834 | 1.625" | 3/4" | $43.89 | RFQ
|
A | 514-AC15810 | 1.625" | 1" | $69.01 | RFQ
|
A | 316-AC17812 | 1.875" | 1/2" | $27.79 | RFQ
|
A | 416-AC17834 | 1.875" | 3/4" | $54.48 | RFQ
|
A | 218-AC17838 | 1.875" | 3/8" | $16.34 | RFQ
|
A | 516-AC17810 | 1.875" | 1" | $74.80 | RFQ
|
A | 502-AC1210 | 1/2" | 1" | $36.51 | RFQ
|
A | 204-AC1238 | 1/2" | 3/8" | $9.75 | RFQ
|
A | 302-AC1212 | 1/2" | 1/2" | $14.84 | RFQ
|
A | 402-AC1234 | 1/2" | 3/4" | $20.18 | RFQ
|
A | 498-AC1410 | 1/4" | 1" | $27.68 | RFQ
|
A | 675852 | 1/4" | 3/4" | $18.00 | |
A | 200-AC1438 | 1/4" | 3/8" | $8.25 | RFQ
|
A | 298-AC1412 | 1/4" | 1/2" | $10.88 | RFQ
|
A | 518-AC21810 | 2.125" | 1" | $84.84 | RFQ
|
A | 220-AC21838 | 2.125" | 3/8" | $26.00 | RFQ
|
A | 418-AC21834 | 2.125" | 3/4" | $57.86 | RFQ
|
A | 318-AC21812 | 2.125" | 1/2" | $32.54 | RFQ
|
A | 222-AC23838 | 2.375" | 3/8" | $27.44 | RFQ
|
A | 320-AC23812 | 2.375" | 1/2" | $35.71 | RFQ
|
A | 520-AC23810 | 2.375" | 1" | $78.28 | RFQ
|
A | 420-AC23834 | 2.375" | 3/4" | $56.18 | RFQ
|
A | 422-AC25834 | 2.625" | 3/4" | $76.14 | RFQ
|
A | 322-AC25812 | 2.625" | 1/2" | $41.63 | RFQ
|
A | 224-AC25838 | 2.625" | 3/8" | $36.38 | RFQ
|
A | 522-AC25810 | 2.625" | 1" | $126.03 | RFQ
|
A | 226-AC27838 | 2.875" | 3/8" | $34.25 | RFQ
|
A | 324-AC27812 | 2.875" | 1/2" | $44.13 | RFQ
|
A | 524-AC27810 | 2.875" | 1" | $115.78 | RFQ
|
A | 424-AC27834 | 2.875" | 3/4" | $78.11 | RFQ
|
A | 328-AC31212 | 3.5" | 1/2" | $52.23 | RFQ
|
A | 428-AC31234 | 3.5" | 3/4" | $82.84 | RFQ
|
A | 528-AC31210 | 3.5" | 1" | $116.36 | RFQ
|
A | 684717 | 3.5" | 3/8" | $33.48 | RFQ
|
A | 526-AC31810 | 3.125" | 1" | $133.71 | RFQ
|
A | 228-AC31838 | 3.125" | 3/8" | $41.29 | RFQ
|
A | 426-AC31834 | 3.125" | 3/4" | $95.38 | RFQ
|
A | 326-AC31812 | 3.125" | 1/2" | $50.21 | RFQ
|
A | 430-AC35834 | 3.625" | 3/4" | $89.90 | RFQ
|
A | 530-AC35810 | 3.625" | 1" | $177.48 | RFQ
|
A | 330-AC35812 | 3.625" | 1/2" | $70.71 | RFQ
|
A | 231-AC35838 | 3.625" | 3/8" | $69.71 | RFQ
|
A | 306-AC3412 | 3/4" | 1/2" | $14.66 | RFQ
|
A | 506-AC3410 | 3/4" | 1" | $42.63 | RFQ
|
A | 406-AC3434 | 3/4" | 3/4" | $25.59 | RFQ
|
A | 208-AC3438 | 3/4" | 3/8" | $11.15 | RFQ
|
A | 202-AC3838 | 3/8" | 3/8" | $9.38 | RFQ
|
A | 400-AC3834 | 3/8" | 3/4" | $20.05 | RFQ
|
A | 500-AC3810 | 3/8" | 1" | $30.80 | RFQ
|
A | 300-AC3812 | 3/8" | 1/2" | $12.63 | RFQ
|
A | 238-AC41238 | 4.5" | 3/8" | $70.63 | RFQ
|
Aeroflex pipe insulations are designed to wrap around hot water pipes, that retard the flow of heat energy, to reduce energy losses. These pipe insulations feature EPDM rubber-based elastomeric construction to offer flexibility and UV resistance, thereby ideal for outdoor operations. They exhibit non-corrosive properties against copper and stainless-steel environments and require no additional vapour barrier. Designed to comply with ASTM E84 standards, for withstanding temperatures ranging from -297 to 300 degrees Fahrenheit, these insulations are available in 3/8, 3/4, 1/2 and 1 inch wall thickness options on Raptor Supplies.
When compared to uninsulated pipes, insulated hot water pipes can increase water temperature by 2 to 4 degrees F.
When compared to uninsulated pipes, insulated hot water pipes can increase water temperature by 2 to 4 degrees F.
Please note that the item you have bought is a 115V.