-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Platform Length | Base Depth | Base Length | Platform Width | Base Width | Bottom Width | Load Capacity | Platform Depth | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | A3636B | 36" | 36" | 36" | 36" | 36" | 36" | 250 lb. | 36" | $85.30 | |
B | A3616B | 36" | - | - | 16" | - | - | 250 lbs. | - | $57.60 | |
A | A3624B | 36" | 36" | 36" | 24" | 24" | 24" | 250 lb. | 36" | $67.90 | |
A | A4824B | 48" | 48" | 48" | 24" | 24" | 24" | 250 lb. | 48" | $113.44 | |
A | A6636B | 66" | 66" | 66" | 36" | 36" | 36" | 250 lb. | 66" | $147.46 | |
A | A6624B | 66" | 66" | 66" | 24" | 24" | 24" | 250 lb. | 66" | $109.88 | |
C | A6616B | 66" | - | - | 16" | - | - | 250 lbs. | - | $102.22 | |
D | A9616B | 96" | - | - | 16" | - | - | 250 lbs. | - | $134.05 | |
A | A9636B | 96" | 96" | 96" | 36" | 36" | 36" | 250 lb. | 96" | $175.60 | RFQ
|
A | A9624B | 96" | 96" | 96" | 24" | 24" | 24" | 250 lb. | 96" | $143.68 | RFQ
|
Add-A-Level work platforms& provide temporary access& to inaccessible areas while reducing fatigue and back injuries. These platforms feature an open grid, flow-through pattern for a load capacity of 250 lb. They are made of lightweight & recycled plastic material to provide resistance against rust, oils, grease, acids& and chemicals. Choose from a wide range of these stackable work platform base units from Add-A-Level on Raptor Supplies.
Please note that the item you have bought is a 115V.