-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Length | Male JIC Size (in.) | Max. Working Pressure | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | 9002-0806 | 1.6" | 3/4-16 | 6000 PSI | $13.96 | |
A | 9002-0608 | 1.6" | 9/16-18 | 6000 PSI | $24.36 | |
A | 9002-1208 | 1.8" | 1-1/16-12 | 6000 PSI | $29.56 | |
A | 9002-0808 | 1.8" | 3/4-16 | 6000 PSI | $19.11 | |
A | 9002-1008 | 1.8" | 7/8-14 | 6000 PSI | $19.11 | |
A | 9002-0404 | 1.22" | 7/16-20 | 6000 PSI | $12.54 | |
A | 9002-0402 | 1.22" | 7/16-20 | 6000 PSI | $12.54 | |
A | 9002-0504 | 1.42" | 1/2-20 | 6000 PSI | $13.73 | |
A | 9002-0406 | 1.42" | 7/16-20 | 6000 PSI | $18.54 | |
A | 9002-0604 | 1.43" | 9/16-18 | 6000 PSI | $12.13 | |
A | 9002-0606 | 1.43" | 9/16-18 | 6000 PSI | $13.38 | |
A | 9002-1612 | 2" | 1-5/16-12 | 6000 PSI | $35.08 | |
A | 9002-1212 | 2" | 1-1/16-12 | 6000 PSI | $32.16 | |
A | 9002-1216 | 2" | 1-1/16-12 | 6000 PSI | $56.61 | |
A | 9002-1616 | 2.3" | 1-5/16-12 | 6000 PSI | $50.16 | |
A | 9002-2020 | 2.4" | 13 | 4500 PSI | $91.59 | |
A | 9002-2424 | 2.6" | 13 | 3000 psi | $159.64 |
Please note that the item you have bought is a 115V.