-
Change Country
-
English
- Sign in
- Source Now
ABC STRYKER PRO Series hand sledge hammers are used in mining applications for striking with high force to the surfaces. These hand sledge hammers are ideal for breaking through drywall, masonry walls or demolition work.
Style | Model | Head Weight | Handle Length | Head Length | Face Diameter | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | PRO416S | 4 lb | 16" | 5" | 1.75" | $61.04 | |
B | PRO616S | 6.0 lb | 16" | 6" | 2" | $73.24 | |
B | PRO624S | 6.0 lb | 24" | 6" | 2" | $81.25 | |
B | PRO630S | 6.0 lb | 30" | 6" | 2" | $91.56 | |
B | PRO830S | 8.0 lb | 30" | 7" | 2.25" | $101.05 | |
B | PRO824S | 8.0 lb | 24" | 7" | 2.25" | $89.51 | |
B | PRO836S | 8.0 lb | 36" | 7" | 2.25" | $120.44 | |
B | PRO1030S | 10 lb | 30" | 7" | 2.5" | $116.11 | |
B | PRO1036S | 10 lb | 36" | 7" | 2.5" | $130.25 | |
B | PRO1230S | 12 lb | 30" | 8" | 2.5" | $121.18 | |
B | PRO1236S | 12 lb | 36" | 8" | 2.5" | $144.65 | |
B | PRO1430S | 14 lb | 30" | 8" | 2.75" | $131.40 | |
B | PRO1436S | 14 lb | 36" | 8" | 2.75" | $154.80 |
Yes, they are tested for over 36000 strikes without failure, making them suitable for heavy-duty work.
Please note that the item you have bought is a 115V.