-
Change Country
-
English
- Sign in
- Source Now
Style | Model | AIC Rating | Amps | Price (ex. VAT) | |
---|---|---|---|---|---|
A | T5N300TW | 25kAIC@480V | 300A | - | RFQ
|
A | T5N600CW | 25kAIC@480V | 600A | - | RFQ
|
A | T5N400EW | 25kAIC@480V | 400A | - | RFQ
|
A | T5N300EW | 25kAIC@480V | 300A | - | RFQ
|
A | T5N300BW | 25kAIC@480V | 300A | - | RFQ
|
A | T5NQ300TW | 25kAIC@480V | 300A | - | RFQ
|
A | T5N600EW | 25kAIC@480V | 600A | - | RFQ
|
A | T5N600BW | 25kAIC@480V | 600A | - | RFQ
|
A | T5N400CW | 25kAIC@480V | 400A | - | RFQ
|
A | T5N300CW | 25kAIC@480V | 300A | - | RFQ
|
A | T5S300BW | 35kAIC@480V | 300A | - | RFQ
|
A | T5S600CW | 35kAIC@480V | 600A | - | RFQ
|
A | T5S600BW | 35kAIC@480V | 600A | - | RFQ
|
A | T5S400CW | 35kAIC@480V | 400A | - | RFQ
|
A | T5S600EW | 35kAIC@480V | 600A | - | RFQ
|
A | T5S300EW | 35kAIC@480V | 300A | - | RFQ
|
A | T5S400EW | 35kAIC@480V | 400A | - | RFQ
|
A | T5S400BW | 35kAIC@480V | 400A | - | RFQ
|
A | T5S300E5W | 35kAIC@480V | 300A | - | RFQ
|
A | T5H400BW | 65kAIC@480V | 400A | - | RFQ
|
A | T5H300BW | 65kAIC@480V | 300A | - | RFQ
|
A | T5H400CW | 65kAIC@480V | 400A | - | RFQ
|
A | T5H600BW | 65kAIC@480V | 600A | - | RFQ
|
A | T5H600EW | 65kAIC@480V | 600A | - | RFQ
|
A | T5H600CW | 65kAIC@480V | 600A | - | RFQ
|
A | T5H400TW | 65kAIC@480V | 400A | - | RFQ
|
A | T5H400EW | 65kAIC@480V | 400A | - | RFQ
|
A | T5H300CW | 65kAIC@480V | 300A | - | RFQ
|
A | T5L600EW | 100kAIC@480V | 600A | - | RFQ
|
A | T5L600CW | 100kAIC@480V | 600A | - | RFQ
|
A | T5L600BW | 100kAIC@480V | 600A | - | RFQ
|
A | T5L400BW | 100kAIC@480V | 400A | $3,584.53 | RFQ
|
A | T5L400EW | 100kAIC@480V | 400A | - | RFQ
|
A | T5L300BW | 100kAIC@480V | 300A | - | RFQ
|
ABB T5 Series molded case circuit breakers safeguard electrical circuits and equipment from overcurrents, preventing damage and ensuring safety. They have a stable and secure electrical infrastructure, enhancing operational efficiency and minimising downtime in electrical distribution systems, industrial plants and commercial buildings. These MCCBs are designed with double insulation, enhancing safety and minimising risks associated with electrical faults. They feature positive operation, ensuring precise positioning of moving contacts through their toggle mechanism. These Tmax MCCBs can be installed horizontally or vertically in panels & switchboards without any performance derating.
Please note that the item you have bought is a 115V.