Sign In

ABB Miniature Circuit Breakers, S203 Series

Filter
Frame Type: S203 , Number of Poles: 3
StyleModelAIC RatingAmpsVoltagePrice (ex. VAT)
A
S203-K4
6kAIC@480V4A480V$74.32
RFQ
A
S203-K32
6kAIC@480V32A480V-
RFQ
A
S203-K30
6kAIC@480V30A480V-
RFQ
A
S203UP-K15
10kAIC@240V15A480V$140.99
RFQ
A
S203UP-K0.2
10kAIC@240V0.2A480V$240.46
RFQ
A
S203U-K8
10kAIC@240V8A240V$175.64
RFQ
A
S203U-K4
10kAIC@240V4A240V$145.25
RFQ
A
S203U-K2
10kAIC@240V2A240V$145.25
RFQ
A
S203UP-K25
10kAIC@240V25A480V$240.46
RFQ
A
S203UP-K2
10kAIC@240V2A480V$140.99
RFQ
A
S203UP-K8
10kAIC@240V8A480V$240.46
RFQ
A
S203UP-K20
10kAIC@240V20A480V$140.99
RFQ
A
S203UP-K10
10kAIC@240V10A480V$140.99
RFQ
A
S203U-K60
10kAIC@240V60A240V$145.25
RFQ
A
S203U-K40
10kAIC@240V40A240V$175.64
RFQ
A
S203U-K3
10kAIC@240V3A240V$175.64
RFQ
A
S203UP-K4
10kAIC@240V4A480V$240.46
RFQ
A
S203UP-K13
10kAIC@240V13A480V$240.46
RFQ
A
S203UP-K16
10kAIC@240V16A480V$240.46
RFQ
A
S203UP-K6
10kAIC@240V6A480V$240.46
RFQ
A
S203U-K20
10kAIC@240V20A240V-
RFQ
A
S203U-K25
10kAIC@240V25A240V-
RFQ
A
S203U-K50
10kAIC@240V50A240V$184.00
RFQ
A
S203U-K63
10kAIC@240V63A240V$184.00
RFQ
A
S203UP-K0.75
10kAIC@240V0.75A480V$240.46
RFQ
A
S203UP-K1
10kAIC@240V1A480V$240.46
RFQ
A
S203U-K30
10kAIC@240V30A240V$145.25
RFQ
A
S203U-K16
10kAIC@240V16A240V$136.24
RFQ
A
S203U-K32
10kAIC@240V32A240V-
RFQ
A
S203U-K5
10kAIC@240V5A240V$175.64
RFQ
A
S203U-K6
10kAIC@240V6A240V$175.64
RFQ
A
S203UP-K0.3
10kAIC@240V0.3A480V$240.46
RFQ
A
S203UP-K0.5
10kAIC@240V0.5A480V$240.46
RFQ
A
S203UP-K1.6
10kAIC@240V1.6A480V$240.46
RFQ
A
S203UP-K3
10kAIC@240V3A480V$240.46
RFQ

Miniature Circuit Breakers, S203 Series

ABB S203 Series miniature circuit breakers provide fast action current limiting protection to electrical appliances such as panelboards, switchboards, busway plug-in units and combination starters. These miniature breakers feature a dual tripping mechanism with thermal-magnetic trip unit for providing both instantaneous and time-delayed protection and DIN rail mounting for easy installation. They also allow reverse feeding and come equipped with finger-safe / multi-functional terminals with a bus-type network for secure connection. Choose from a wide range of these circuit breakers, available in 0.2A to 63A current ratings with 240VAC or 480VAC voltage options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.