We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 4753-8-8B Hydraulic Hose Fitting Straight 1/2

£34.72  / €40.63

In stock
Brand:
EATON
Model:
4753-8-8B
Item:
EA0001176
Cross Reference:
10C307 / GR0000999
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

8

Finish

Brass

Fitting Material

Brass

Fitting Type

Straight

Hose

1/2 In.

Length

2.03 In.

Thread NPT

1/2-14

Type

Socketless, Female NPT

Ship weight (kg)
0.02
Ship height (cm)
1.27
Ship length (cm)
4.32
Ship width (cm)
2.79
HS code
7412200045
Country of Origin
Mexico