We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 4753-4-4B Hydraulic Hose Fitting Straight 1/4

£9.94  / €11.63

In stock
Brand:
EATON
Model:
4753-4-4B
Item:
EA0001175
Cross Reference:
10C306 / GR0000998
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

4

Finish

Brass

Fitting Material

Brass

Fitting Type

Straight

Hose

1/4 In.

Length

1.52 In.

Thread NPT

1/4-18

Type

Socketless, Female NPT

Ship weight (kg)
0.05
Ship height (cm)
1.59
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7412200045
Country of Origin
Mexico