We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 38-190627-8-10 Hydraulic Hose Fitting Straight 1/2

£22.14  / €25.91

In stock
Brand:
EATON
Model:
38-190627-8-10
Item:
EA0001174
Cross Reference:
10C305 / GR0000997
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

8

Finish

Brass,Trivalent Chromium Zinc

Fitting Material

Brass/Steel

Fitting Type

Straight

Hose

1/2 In.

Length

2.13 In.

Thread NPT

1/2-14

Type

Reusable Male Pipe,PTFE

Ship weight (kg)
0.16
Ship height (cm)
3.18
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7307929000
Country of Origin
United States