We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 38-190627-6-6 Hydraulic Hose Fitting Straight 5/16

£16.55  / €19.37

In stock
Brand:
EATON
Model:
38-190627-6-6
Item:
EA0001172
Cross Reference:
10C303 / GR0000995
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

6

Finish

Brass,Trivalent Chromium Zinc

Fitting Material

Brass/Steel

Fitting Type

Straight

Hose

5/16 In.

Length

1.66 In.

Thread NPT

3/8-18

Type

Reusable Male Pipe,PTFE

Ship weight (kg)
0.14
Ship height (cm)
2.03
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7307929000
Country of Origin
United States