We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 38-190627-2-4 Hydraulic Hose Fitting Straight 3/16

£12.60  / €14.74

In stock
Brand:
EATON
Model:
38-190627-2-4
Item:
EA0001169
Cross Reference:
10C299 / GR0000992
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

2

Finish

Brass,Trivalent Chromium Zinc

Fitting Material

Brass/Steel

Fitting Type

Straight

Hose

3/16 In.

Length

1.35 In.

Thread NPT

1/8-27

Type

Reusable Male Pipe,PTFE

Ship weight (kg)
0.09
Ship height (cm)
1.59
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7307929000
Country of Origin
United States