We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 38-190627-12-12 Hydraulic Hose Fitting Straight 5/8

£25.16  / €29.44

In stock
Brand:
EATON
Model:
38-190627-12-12
Item:
EA0001168
Cross Reference:
10C298 / GR0000991
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

12

Finish

Brass,Trivalent Chromium Zinc

Fitting Material

Brass/Steel

Fitting Type

Straight

Hose

5/8 In.

Length

2.26 In.

Thread NPT

3/4-14

Type

Reusable Male Pipe,PTFE

Ship weight (kg)
0.23
Ship height (cm)
3.51
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7307929000
Country of Origin
United States