We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 1AA32MP32 Hydraulic Hose Fitting Straight 2

£140.63  / €164.56

In stock
Brand:
EATON
Model:
1AA32MP32
Item:
EA0001167
Cross Reference:
10C297 / GR0000990
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

32

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

2 In.

Length

4.59 In.

Thread NPT

2-11-1/2

Type

Crimp, Male Pipe

Ship weight (kg)
1.18
Ship height (cm)
8.26
Ship length (cm)
25.40
Ship width (cm)
20.32
HS code
7307929000
Country of Origin
United States