Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

APACHE HOSE & BELTING CO INC 20104383-12 Conveyor Belt 3 ply 150 PVC Black 12 Inch Width

£27.66  / €30.73

In Stock
Brand:
Apache Hose & Belting Co Inc
Model:
20104383-12
Item:
AH7FQK
Cross Reference:
36TH87
APACHE HOSE & BELTING CO INC

Product Specifications:

More Information
Item

Replacement Conveyor Belt

Bed Depth

0.335

Belt Type

3 Ply 150 Polyester Monofilament Black PVC Waffle Top By Bare

Belt Width

12

Drive Pulley (In.)

Min 4 23/32

Load Capacity

150

Overall Length

Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)

Type

Black PVC

Ship weight (kg)
0.20
Ship height (cm)
0.85
Ship length (cm)
30.48
Ship width (cm)
30.48
Country of Origin
China