We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 1AV20MP20 Hydraulic Hose Fitting Straight 1-1/4

£45.92  / €53.73

In stock
Brand:
EATON
Model:
1AV20MP20
Item:
EA0001134
Cross Reference:
10C264 / GR0000957
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

20

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

1-1/4 In.

Length

3.52 In.

Thread NPT

1-1/4- 11-1/2

Type

Crimp, Male Pipe

Ship weight (kg)
0.54
Ship height (cm)
4.11
Ship length (cm)
25.40
Ship width (cm)
20.32
HS code
7307929000
Country of Origin
Mexico