We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 1B20FLA20 Hydraulic Hose Fitting 45 Degree 1-1/4

£80.89  / €94.65

In stock
Brand:
EATON
Model:
1B20FLA20
Item:
EA0001129
Cross Reference:
10C259 / GR0000952
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

20

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

45 Degrees Elbow

Flange Size

2 In.

Hose

1-1/4 In.

Length

5.28 In.

Type

Crimp, CD 61 Flange

Ship weight (kg)
0.54
Ship height (cm)
4.11
Ship length (cm)
25.40
Ship width (cm)
20.32
HS code
7307929000
Country of Origin
United States