We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 1B20FL20 Hydraulic Hose Fitting Straight 1-1/4

£62.98  / €73.69

In stock
Brand:
EATON
Model:
1B20FL20
Item:
EA0001125
Cross Reference:
10C255 / GR0000948
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

20

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Flange Size

2 In.

Hose

1-1/4 In.

Length

4.24 In.

Type

Crimp, CD 61 Flange

Ship weight (kg)
0.54
Ship height (cm)
4.11
Ship length (cm)
25.40
Ship width (cm)
20.32
HS code
7307929000
Country of Origin
United States