Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

EATON 1BA16FJB16 Hydraulic Hose Fitting 90 Degree 1

£67.00  / €74.45

In Stock
Brand:
Eaton
Model:
1BA16FJB16
Item:
AA2AWL
Cross Reference:
10C250 / GR0000943
EATON
SAE

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

16

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

90 Degrees Elbow

Hose

1 In.

JIC Thread (In.)

1-5/16-12

Length

3.56 In.

Thread Angle (Deg.)

37

Type

Crimp, Female JIC Swivel

Ship weight (kg)
0.34
Ship height (cm)
3.18
Ship length (cm)
25.40
Ship width (cm)
20.32
HS code
7307929000
Country of Origin
United States