Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

EATON 1BA16FJ16 Hydraulic Hose Fitting Straight 1

£26.50  / €29.44

In Stock
Brand:
Eaton
Model:
1BA16FJ16
Item:
AA2AWC
Cross Reference:
10C242 / GR0000935
EATON
SAE

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

16

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

1 In.

JIC Thread (In.)

1-5/16-12

Length

3.29 In.

Thread Angle (Deg.)

37

Type

Crimp, Female JIC Swivel

Ship weight (kg)
0.39
Ship height (cm)
3.18
Ship length (cm)
25.40
Ship width (cm)
20.32
HS code
7307929000
Country of Origin
Mexico