Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

EATON 1BA12FJ12 Hydraulic Hose Fitting Straight 3/4

£23.69  / €26.32

In Stock
Brand:
Eaton
Model:
1BA12FJ12
Item:
AA2AWB
Cross Reference:
10C241 / GR0000934
EATON
SAE

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

12

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

3/4 In.

JIC Thread (In.)

1-1/16-12

Length

2.84 In.

Thread Angle (Deg.)

37

Type

Crimp, Female JIC Swivel

Ship weight (kg)
0.21
Ship height (cm)
2.54
Ship length (cm)
25.40
Ship width (cm)
20.32
HS code
7307929000
Country of Origin
Mexico