We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 1BA20MP20 Hydraulic Hose Fitting Straight 1-1/4

£53.46  / €62.55

In stock
Brand:
EATON
Model:
1BA20MP20
Item:
EA0001109
Cross Reference:
10C239 / GR0000932
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

20

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

1-1/4 In.

Length

3.52 In.

Thread NPT

1-1/4-11-1/2

Type

Crimp, Male Pipe

Ship weight (kg)
0.54
Ship height (cm)
4.11
Ship length (cm)
25.40
Ship width (cm)
20.32
HS code
7307995045
Country of Origin
United States